Shop All Car Covers
Avs
Hood Defender, 4-3/4" Thickness, Black
Mfr # 25570
Zoro # G5124268
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Hood Protector Black
- Waterproofed Yes
- Weight 5 lb
- Year/Make/Model Vehicle 2016-2017 Chevrolet Silverado 1500
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avs
- MFR # 25570
- Zoro # G5124268
- UPC # 725478159738
- Country of Origin United States
- Category Car Covers
Dimensions
Width | 4 3/4 in |
Details
Item | Hood Defender |
Color - Hood Protector | Black |
Waterproofed | Yes |
Weight | 5 lb |
Year/Make/Model Vehicle | 2016-2017 Chevrolet Silverado 1500 |
Thickness | 0.1 in |
Material - Hood Protector | ABS Plastic |
Mounting - Hood Protector | Automotive Tape |
Includes | Mounting Kit |
Color | Black |
Material | ABS Plastic |
Mounting | Automotive Tape |
Use Location | Hood |
Mounting Style | Automotive Tape |
Compatible with Make/Model/Year | 2016 to 2018 Chevy Silverado 1500, 2019 Chevy Silverado 1500 LD |
Finish | Smooth |
Description
Hood Defender, Hood, Front, Color Black, Finish Smooth, Width 4 3/4 in, Thickness 0.1 in, Mounting Style Automotive Tape, Material Acrylic, Waterproofed Yes, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GKN/LOEBRO C.V. Joint, 301174 (301174)
- C.E. SMITH Pkg U-bolt Spare Tire Carrier, 12 in. Long, w/Lug Nuts (27206A)
- AGS Brass compression union, 3/16, 10/bag (CFB-1)
- PROGRESSIVE DYNAMICS 40 AMP, 12 VOLT LITHIUM ION ELECTRONIC POWER CONVERTER/CHARGER (PD9140-24ALV)
- AVS Hood Defender, 4-3/4" Thickness, Black (25513)
- AVS Hood Defender, 4-3/4" Thickness, Black (25902)
- AVS Hood Defender, 5-7/8" Thickness, Black (45059)
- AVS Hood Defender, 6-3/4" Thickness, Black (25120)
- AVS Hood Defender, 5-7/8" Thickness, Black (25707)
- COVERCRAFT 2019 F-250/F-350 SUPERDUTY SEATSAVER SECOND ROW POLYCOTTON CHARCOAL (SS8497PCCH)
- DUCK COVERS Weather Defender Grey Regular Cab Trucks Cover (A3T210)
- Avs Automotive Exterior Accessories