Shop All Car Covers
Avs
Hood Defender, 4-3/4" Thickness, Black
Mfr # 25519
Zoro # G5123391
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Year/Make/Model Vehicle 2005-2017 Nissan Frontier
- Material - Hood Protector ABS Plastic
- Thickness 0.1 in
- Waterproofed Yes
- Includes Mounting Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avs
- MFR # 25519
- Zoro # G5123391
- UPC # 725478074673
- Country of Origin United States
- Category Car Covers
Dimensions
Width | 4 3/4 in |
Details
Item | Hood Defender |
Year/Make/Model Vehicle | 2005-2017 Nissan Frontier |
Material - Hood Protector | ABS Plastic |
Thickness | 0.1 in |
Waterproofed | Yes |
Includes | Mounting Kit |
Weight | 5 lb |
Mounting - Hood Protector | Automotive Tape |
Color - Hood Protector | Black |
Color | Black |
Material | ABS Plastic |
Mounting | Automotive Tape |
Compatible with Make/Model/Year | 2005 to 2007 Nissan Pathfinder, 2005 to 2021 Nissan Frontier |
Finish | Smooth |
Use Location | Hood |
Mounting Style | Automotive Tape |
Description
Hood Defender, Hood, Front, Color Black, Finish Smooth, Width 4 3/4 in, Thickness 0.1 in, Mounting Style Automotive Tape, Material Acrylic, Waterproofed Yes, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE TRUCK EQUIPMENT GRIP STEP 7IN RUNNING BOARDS & BRACKETS (415088-401445)
- TIMKEN TAPERED ROLLER BEARING CONE (11162)
- BANDO Auto Serpentine Belt, 12Pk1110 (12PK1110)
- SEALED POWER Sealed Power SEAH860CP30 Speed Pro Hypereutectic 4.030 ft. Bore Ring Grooves Minus 5.0 cc Cast Piston - Coated Skirt (SEAH860CP30)
- AVS Hood Defender, 4-3/4" Thickness, Black (25902)
- AVS Hood Defender, 5-7/8" Thickness, Black (45059)
- AVS Hood Defender, 6-3/4" Thickness, Black (25120)
- AVS Hood Defender, 4-3/4" Thickness, Black (25513)
- AVS Hood Defender, 5-7/8" Thickness, Black (25707)
- RUGGED RIDGE CAR COVER, FULL; 04-19 JEEP WRANGLER UNLIMITED LJ/JKU/JLU (13321.71)
- DUCK COVERS Weather Defender Grey Standard Cab Truck Cover (A3T197)
- Avs Automotive Exterior Accessories