Shop All Car Covers
Avs
Hood Defender, 4-3/4" Thickness, Black
Mfr # 25513
Zoro # G5125817
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Year/Make/Model Vehicle 1997-2003 Ford F-150
- Mounting - Hood Protector Automotive Tape
- Color - Hood Protector Black
- Material - Hood Protector ABS Plastic
- Waterproofed Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avs
- MFR # 25513
- Zoro # G5125817
- UPC # 725478010237
- Country of Origin United States
- Category Car Covers
Dimensions
Width | 4 3/4 in |
Details
Item | Hood Defender |
Year/Make/Model Vehicle | 1997-2003 Ford F-150 |
Mounting - Hood Protector | Automotive Tape |
Color - Hood Protector | Black |
Material - Hood Protector | ABS Plastic |
Waterproofed | Yes |
Includes | Mounting Hardware |
Thickness | 0.1 in |
Weight | 5 lb |
Material | Acrylic |
Color | Black |
Mounting | Automotive Tape |
Compatible with Make/Model/Year | 2005 to 2006 Chevy Silverado 2500 HD, 2005 to 2006 Chevy Silverado 3500, 2006 Chevy Silverado 1500 |
Finish | Smooth |
Mounting Style | Automotive Tape |
Use Location | Hood |
Description
Hood Defender, Hood, Front, Color Black, Finish Smooth, Width 4 3/4 in, Thickness 0.1 in, Mounting Style Automotive Tape, Material Acrylic, Waterproofed Yes, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Standard Color Night Vision Camera (8883101)
- KFI 2500lb Motor Assy - (Black) (MOTOR-25-BL)
- PHOENIX Simulator Axle Set, Trailr, Sngl Wheel, 15" (NST15AS)
- SMARTWASHER SW-X1 High Performance Degreasing Cleaner/Degreaser, 55 gal Drum, Ready to Use, Water Based (1751309)
- AVS Hood Defender, 4-3/4" Thickness, Black (25902)
- AVS Hood Defender, 5-7/8" Thickness, Black (45059)
- AVS Hood Defender, 6-3/4" Thickness, Black (25120)
- AVS Hood Defender, 5-7/8" Thickness, Black (25707)
- SLIP-N-GRIP Start-Up Kit, Wall Mount (M-FB-P9943-54)
- 3M Self-Stick Liquid Protection Fabric, Blue, 36" x 300 ft (36880)
- CLASSIC ACCESSORIES Classic Accessories 139191001 RV PermaPRO Travel Trailer Cover - 30 - 33 Ft. (C1H-139191001)
- Avs Car Covers