Shop All Car Covers
Avs
Hood Defender, 4-3/4" Thickness, Black
Mfr # 25121
Zoro # G5125622
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproofed Yes
- Weight 5 lb
- Year/Make/Model Vehicle 2014-2015 Chevrolet Silverado 1500
- Includes Mounting Hardware
- Material - Hood Protector ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avs
- MFR # 25121
- Zoro # G5125622
- UPC # 725478133332
- Country of Origin United States
- Category Car Covers
Dimensions
Width | 4 3/4 in |
Details
Item | Hood Defender |
Waterproofed | Yes |
Weight | 5 lb |
Year/Make/Model Vehicle | 2014-2015 Chevrolet Silverado 1500 |
Includes | Mounting Hardware |
Material - Hood Protector | ABS Plastic |
Color - Hood Protector | Black |
Thickness | 0.1 in |
Mounting - Hood Protector | Automotive Tape |
Material | Acrylic |
Color | Black |
Mounting | Automotive Tape |
Use Location | Hood |
Compatible with Make/Model/Year | 2014 to 2015 Chevy Silverado 1500 |
Finish | Smooth |
Mounting Style | Automotive Tape |
Description
Hood Defender, Hood, Front, Color Black, Finish Smooth, Width 4 3/4 in, Thickness 0.1 in, Mounting Style Automotive Tape, Material Acrylic, Waterproofed Yes, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Oil Measuring and Dispensing Jug, 6-Quart, Heavy-Duty Polyethylene (99472)
- NTK Ignition Lock Cylinder 1992-1996 Toyota Camry 2.2L 3.0L, 4H1121 (4H1121)
- DORMAN Steering Coupling Assembly, 31004 (31004)
- BALDWIN FILTERS BTA PLUS Coolant System Protection, 64oz. (CS5058)
- AVS Hood Defender, 5-7/8" Thickness, Black (45059)
- AVS Hood Defender, 4-3/4" Thickness, Black (25902)
- AVS Hood Defender, 6-3/4" Thickness, Black (25120)
- AVS Hood Defender, 5-7/8" Thickness, Black (25707)
- AVS Hood Defender, 4-3/4" Thickness, Black (25513)
- EEVELLE WEATHERMASTER Series, Fifth Wheel RV Cover, Gray Color, Fits 33-37ft Long RV (SNFW3337G)
- WARP BROTHERS 14 x 14 ft. Silage Cover for 12 ft. Diameter Silos (WA572305)
- Avs Car Covers