Shop All Car Covers
Avs
Hood Defender, 4-3/4" Thickness, Black
Mfr # 25033
Zoro # G5125701
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Kit
- Year/Make/Model Vehicle 2006-2008 Lincoln Mark LT
- Weight 5 lb
- Waterproofed Yes
- Mounting - Hood Protector Automotive Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avs
- MFR # 25033
- Zoro # G5125701
- UPC # 725478065657
- Country of Origin United States
- Category Car Covers
Dimensions
Width | 4 3/4 in |
Details
Item | Hood Defender |
Includes | Mounting Kit |
Year/Make/Model Vehicle | 2006-2008 Lincoln Mark LT |
Weight | 5 lb |
Waterproofed | Yes |
Mounting - Hood Protector | Automotive Tape |
Material - Hood Protector | ABS Plastic |
Thickness | 0.1 in |
Color - Hood Protector | Black |
Color | Black |
Material | ABS Plastic |
Mounting | Automotive Tape |
Finish | Smooth |
Compatible with Make/Model/Year | 2004 to 2008 Ford F-150, 2006 to 2008 Lincoln Mark LT |
Use Location | Hood |
Mounting Style | Automotive Tape |
Description
Hood Defender, Hood, Front, Color Black, Finish Smooth, Width 4 3/4 in, Thickness 0.1 in, Mounting Style Automotive Tape, Material Acrylic, Waterproofed Yes, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARKEN 40mm Carbo Air Cheek Block (2644)
- MEVOTECH 87-93 Mazda B2600:Front Lower C-Arm Bushing, Ms76409 (MS76409)
- FLEXTECH Elbow Hose, Blue, 2-1/2 in., 90 deg. (90-250 X 10)
- POWERBUILT Replc'T Hone Stones For 648401 (648402)
- AVS Hood Defender, 4-3/4" Thickness, Black (25513)
- AVS Hood Defender, 6-3/4" Thickness, Black (25120)
- AVS Hood Defender, 5-7/8" Thickness, Black (45059)
- AVS Hood Defender, 4-3/4" Thickness, Black (25902)
- AVS Hood Defender, 5-7/8" Thickness, Black (25707)
- WEATHERTECH Seat Protector, SPB002GY (SPB002GY)
- 3M Self-Stick Liquid Protection Fabric, Blue, 14" x 300 ft (36878)
- Avs Car Covers