Shop All Air Deflectors
Avs
Air Deflector, 2-41/64" H x 3" W, Black
Mfr # 94044
Zoro # G5122831
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Air Deflector Automotive Tape
- Finish - Air Deflector Smooth
- Height 2 41/64 in
- Width 3 in
- Mounting Location - Air Deflector Front and Rear Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avs
- MFR # 94044
- Zoro # G5122831
- UPC # 725478021455
- Country of Origin United States
- Category Air Deflectors
Dimensions
Height | 2 41/64 in |
Width | 3 in |
Details
Item | Air Deflector |
Mounting - Air Deflector | Automotive Tape |
Finish - Air Deflector | Smooth |
Mounting Location - Air Deflector | Front and Rear Window |
Weight | 5 lb |
Year/Make/Model Vehicle | 1999-2007 Chevrolet Silverado 1500 Extended Cab Pickup |
Material - Air Deflector | ABS Plastic |
Includes | Mounting Hardware |
Color - Air Deflector | Black |
Material | Acrylic |
Mounting Location | Front and Rear Window |
Mounting | Automotive Tape |
Color | Black |
Finish | Smooth |
Use Location | Side Windows |
Thickness | 0.058 in |
Compatible with Make/Model/Year | 1999 to 2006 Chevy Silverado 1500 Ext. Cab, 1999 to 2006 GMC Sierra 1500 Ext. Cab, 2001 to 2004 Chevy Silverado 2500 Ext. Cab, 2001 to 2004 GMC Sierra 2500 Ext. Cab, 2001 to 2006 Chevy Silverado 2500 HD Ext. Cab, 2001 to 2006 Chevy Silverado 3500 Ext. Cab, 2001 to 2006 GMC Sierra 2500 HD Ext. Cab, 2001 to 2006 GMC Sierra 3500 Ext. Cab, 2007 Chevy Silverado 1500 Classic Ext. Cab, 2007 GMC Sierra 1500 Classic Ext. Cab, 2007 GMC Sierra 2500 HD Classic Ext. Cab, 2007 GMC Sierra 3500 Classic Ext. Cab |
Mounting Style | Automotive Tape |
Description
Air Deflector, Side Windows, Front and Rear, Color Black, Finish Smooth, Height 2 41/64 in, Width 3 in, Thickness 0.058 in, Mounting Style Automotive Tape, Material Acrylic, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Terminal Protector, Plug-In, PVC, Red, PK5 (5736-360-005R)
- SKF Axle Shaft Seal - Front Outer, 21918 (21918)
- FAIRCHILD INDUSTRIES D3008 - 1987-1995 Jeep Wrangler Tailgate Seal (D3008)
- DORMAN Three Terminal Lamp Socket, 645-118 (645-118)
- AVS Air Deflector, 1-7/8" H x 3" W, Black (94536)
- AVS Air Deflector, 1-7/8" H x 3" W, Black (94975)
- AVS Air Deflector, 1-7/8" H x 3" W, Black (194536)
- AUTO VENTSHADE 19-C SIERRA 1500 HS BUGFLECTOR SMOKE (23959)
- AUTO VENTSHADE 19-C SILVERADO 1500 HS BUGFLECTOR II (25956)
- AUTO VENTSHADE 00-05 EXCURSION/99-07 F250/F350/F450/F550 SUPER DUTY BUGFLECTOR-SMOKE (25727)
- AUTO VENTSHADE 19-C SILVEARDO/SIERRA 1500 EXTENDED CAB SMOKE 4 PC VENTVISOR OUTSIDE M (94804)
- Avs Air Deflectors