Shop All Air Deflectors
Avs
Air Deflector, 1-7/8" H x 3" W, Black
Mfr # 94953
Zoro # G5122892
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Air Deflector Automotive Tape
- Finish - Air Deflector Smooth
- Height 1 7/8 in
- Width 3 in
- Mounting Location - Air Deflector Front and Rear Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avs
- MFR # 94953
- Zoro # G5122892
- UPC # 725478021486
- Country of Origin United States
- Category Air Deflectors
Dimensions
Height | 1 7/8 in |
Width | 3 in |
Details
Item | Air Deflector |
Mounting - Air Deflector | Automotive Tape |
Finish - Air Deflector | Smooth |
Mounting Location - Air Deflector | Front and Rear Window |
Color - Air Deflector | Black |
Year/Make/Model Vehicle | 1999-2016 Ford F-250 Super Duty Crew Cab Pickup |
Material - Air Deflector | ABS Plastic |
Includes | Mounting Hardware |
Weight | 5 lb |
Mounting | Automotive Tape |
Color | Black |
Finish | Smooth |
Mounting Location | Front and Rear Window |
Material | Acrylic |
Thickness | 0.058 in |
Use Location | Side Windows |
Compatible with Make/Model/Year | 1999 to 2016 Ford F-250 Super Duty Crew Cab Pickup, 1999 to 2016 Ford F-350 Super Duty Crew Cab Pickup, 1999 to 2016 Ford F-450 Super Duty Crew Cab Pickup, 1999 to 2016 Ford F-550 Super Duty Crew Cab Pickup |
Mounting Style | Automotive Tape |
Description
Air Deflector, Side Windows, Front and Rear, Color Black, Finish Smooth, Height 1 7/8 in, Width 3 in, Thickness 0.058 in, Mounting Style Automotive Tape, Material Acrylic, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 2-3/4 x 3-5/16 x 2-3/4 In (PF838)
- FARIA BEEDE INSTRUMENTS Thru-Hull Transducer - 235kHz, 1-5/8" Diameter & 26' Cable (SN2060A)
- GOLDENROD Fuel Filter, Spin-On, For No. 495, 3 x 4 15/16 (470-5)
- BALDWIN FILTERS Hydraulic Filter Base, Base, OB1318 (OB1318)
- AVS Air Deflector, 1-7/8" H x 3" W, Black (94536)
- AVS Air Deflector, 1-7/8" H x 3" W, Black (94975)
- AVS Air Deflector, 1-7/8" H x 3" W, Black (194536)
- AUTO VENTSHADE 16-17 TITAN XD BUGFLECTOR II SMOKE (25403)
- AUTO VENTSHADE 04-15 TITAN/ARMADA HOOD SHIELD-CHROME (680402)
- AUTO VENTSHADE 07-14 TAHOE/07-13 AVALANCHE/07-14 SUBURBAN 1500/2500 AEROSKIN HOODPROT (322011)
- AUTO VENTSHADE 04-09 LEXUS RX330/RX350 4PC ORIGINAL VENTVISOR-SMOKE (94260)
- Avs Automotive Exterior Accessories