Shop All Air Deflectors
Avs
Air Deflector, 1-7/8" H x 3" W, Black
Mfr # 94623
Zoro # G5122962
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Air Deflector Automotive Tape
- Finish - Air Deflector Smooth
- Height 1 7/8 in
- Width 3 in
- Mounting Location - Air Deflector Front and Rear Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avs
- MFR # 94623
- Zoro # G5122962
- UPC # 725478055351
- Country of Origin United States
- Category Air Deflectors
Dimensions
Height | 1 7/8 in |
Width | 3 in |
Details
Item | Air Deflector |
Mounting - Air Deflector | Automotive Tape |
Finish - Air Deflector | Smooth |
Mounting Location - Air Deflector | Front and Rear Window |
Includes | Mounting Hardware |
Year/Make/Model Vehicle | 2002-2008 Dodge Ram 1500 Extended Cab Pickup |
Weight | 5 lb |
Color - Air Deflector | Black |
Material - Air Deflector | ABS Plastic |
Finish | Smooth |
Mounting Location | Front and Rear Window |
Mounting | Automotive Tape |
Material | Acrylic |
Color | Black |
Mounting Style | Automotive Tape |
Compatible with Make/Model/Year | 2002 to 2008 Dodge Ram 1500 Extended Cab Pickup, 2003 to 2009 Dodge Ram 2500 Extended Cab Pickup, 2003 to 2009 Dodge Ram 3500 Extended Cab Pickup |
Thickness | 0.058 in |
Use Location | Side Windows |
Description
Air Deflector, Side Windows, Front and Rear, Color Black, Finish Smooth, Height 1 7/8 in, Width 3 in, Thickness 0.058 in, Mounting Style Automotive Tape, Material Acrylic, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJC Ac Parts, 2675 (2675)
- SUR&R Line Adapter, 1/2" Fuel Connectors, PK2 (K420)
- ILC Replacement for JOHN DEERE RE500733 STARTER (RE500733 STARTER)
- WAI GLOBAL Starter, STRND PMDD 12V 9T CCW, 12 Volt, CCW, 9Tooth Pinion (18833N)
- AVS Air Deflector, 1-7/8" H x 3" W, Black (194536)
- AVS Air Deflector, 1-7/8" H x 3" W, Black (94536)
- AVS Air Deflector, 1-7/8" H x 3" W, Black (94975)
- AUTO VENTSHADE 07-13 SILVERADO/SIERRA EXT CAB 4PC IN-CHANNEL VENTVISOR-SMOKE (194040)
- AUTO VENTSHADE 99-02 SILVERADO 1500/2500/00-06 TAHOE/SUBURBAN 1500/2500 BUGFLECTOR II (25902)
- WEATHERTECH Frnt Side Window Deflectors, 80766 (80766)
- AUTO VENTSHADE 17-17 SIERRA 2500 AEROSKIN ACRYLIC HOOD PROTECTOR INCLUDES INDUCTION S (322144)
- Avs Air Deflectors