Shop All Air Deflectors
Avs
Air Deflector, 1-7/8" H x 3" W, Black
Mfr # 94528
Zoro # G5122999
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Air Deflector Automotive Tape
- Finish - Air Deflector Smooth
- Height 1 7/8 in
- Width 3 in
- Mounting Location - Air Deflector Front and Rear Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avs
- MFR # 94528
- Zoro # G5122999
- UPC # 725478136579
- Country of Origin United States
- Category Air Deflectors
Dimensions
Height | 1 7/8 in |
Width | 3 in |
Details
Item | Air Deflector |
Mounting - Air Deflector | Automotive Tape |
Finish - Air Deflector | Smooth |
Mounting Location - Air Deflector | Front and Rear Window |
Includes | Mounting Hardware |
Year/Make/Model Vehicle | 2015-2017 Chevrolet Silverado 2500 Extended Cab Pick up |
Color - Air Deflector | Black |
Weight | 5 lb |
Material - Air Deflector | ABS Plastic |
Mounting Location | Front and Rear Window |
Material | Acrylic |
Finish | Smooth |
Mounting | Automotive Tape |
Color | Black |
Thickness | 0.058 in |
Mounting Style | Automotive Tape |
Use Location | Side Windows |
Compatible with Make/Model/Year | 2014 to 2018 Chevy Silverado 1500 Extended Cab Pickup, 2014 to 2018 GMC Sierra 1500 Extended Cab Pickup, 2015 to 2018 GMC Sierra 2500 HD Extended Cab Pickup, 2015 to 2018 GMC Sierra 3500 HD Extended Cab Pickup, 2015 to 2019 Chevy Silverado 2500 HD Extended Cab Pickup, 2015 to 2019 Chevy Silverado 3500 HD Extended Cab Pickup, 2019 Chevy Silverado 1500 LD Extended Cab Pickup, 2019 GMC Sierra 1500 Limited Extended Cab Pickup |
Description
Air Deflector, Side Windows, Front and Rear, Color Black, Finish Smooth, Height 1 7/8 in, Width 3 in, Thickness 0.058 in, Mounting Style Automotive Tape, Material Acrylic, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 7-3/4 In (BT8880-MPG)
- STAR BRITE Treatment-Water Freshnr 16Oz, #097016 (097016)
- STAMPEDE 07-13 SILVERADO LD SMOKE VP BUGSHIELD (2042-2)
- MOOG Suspension Stabilizer Bar Link - Front, K750049 (K750049)
- AVS Air Deflector, 1-7/8" H x 3" W, Black (94975)
- AVS Air Deflector, 1-7/8" H x 3" W, Black (94536)
- AVS Air Deflector, 1-7/8" H x 3" W, Black (194536)
- STAMPEDE 08-10 FORD HD(BEHIND GRILLE) CHROME VP BUGSHIELD (2145-8)
- AUTO VENTSHADE 15-17 F150/17-17 F250/350 SUPER DUTY SUPERCREW 4PC LOW-PROFILE VENTVIS (894044)
- AUTO VENTSHADE 19-C SIERRA 1500 HS BUGFLECTOR II (25959)
- AUTO VENTSHADE 15-17 SIERRA 2500/3500 AEROSKIN HOODPROTECTOR-SMOKE EXCLUDES INDUCTION (322085)
- Avs Automotive Exterior Accessories