Shop All Air Deflectors
Avs
Air Deflector, 1-7/8" H x 3" W, Black
Mfr # 94355
Zoro # G5122859
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Air Deflector Automotive Tape
- Finish - Air Deflector Smooth
- Height 1 7/8 in
- Width 3 in
- Mounting Location - Air Deflector Front and Rear Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avs
- MFR # 94355
- Zoro # G5122859
- UPC # 725478048964
- Country of Origin United States
- Category Air Deflectors
Dimensions
Height | 1 7/8 in |
Width | 3 in |
Details
Item | Air Deflector |
Mounting - Air Deflector | Automotive Tape |
Finish - Air Deflector | Smooth |
Mounting Location - Air Deflector | Front and Rear Window |
Includes | Mounting Hardware |
Weight | 5 lb |
Color - Air Deflector | Black |
Material - Air Deflector | ABS Plastic |
Year/Make/Model Vehicle | 2002-2006 Cadillac Escalade EXT |
Mounting Location | Front and Rear Window |
Color | Black |
Material | Acrylic |
Finish | Smooth |
Mounting | Automotive Tape |
Thickness | 0.058 in |
Mounting Style | Automotive Tape |
Compatible with Make/Model/Year | 2002 to 2006 Cadillac Escalade EXT |
Use Location | Side Windows |
Description
Air Deflector, Side Windows, Front and Rear, Color Black, Finish Smooth, Height 1 7/8 in, Width 3 in, Thickness 0.058 in, Mounting Style Automotive Tape, Material Acrylic, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENNZOIL Platinum Dexron VI/Mercon Automatic Transmission Fluid 1 qt (550041916)
- GATES Auto V-Belt, Industry Number K120842HD (K120842HD)
- DORMAN Radio Knob, 76849 (76849)
- GROTE Jcase, Female Fuse, 30A (82-FMX-30A)
- AVS Air Deflector, 1-7/8" H x 3" W, Black (194536)
- AVS Air Deflector, 1-7/8" H x 3" W, Black (94536)
- AVS Air Deflector, 1-7/8" H x 3" W, Black (94975)
- WEATHERTECH Stone & Bug Deflector, 50055 (50055)
- AUTO VENTSHADE 02-05 SEDONA 2PC ORIGINAL VENTVISOR-SMOKE (92200)
- AUTO VENTSHADE 07-13 SILVERADO 1500 AEROSKIN II HOOD SHIELD TEXTURED MATTE BLACK (436002)
- AUTO VENTSHADE 17-17 TITAN AEROSKIN ACRYLIC HOODPROTECTOR (322147)
- Avs Automotive Exterior Accessories