Shop All Air Deflectors
Avs
Air Deflector, 1-7/8" H x 3" W, Black
Mfr # 94155
Zoro # G5122971
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Air Deflector Automotive Tape
- Finish - Air Deflector Smooth
- Height 1 7/8 in
- Width 3 in
- Mounting Location - Air Deflector Front and Rear Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avs
- MFR # 94155
- Zoro # G5122971
- UPC # 725478104226
- Country of Origin United States
- Category Air Deflectors
Dimensions
Height | 1 7/8 in |
Width | 3 in |
Details
Item | Air Deflector |
Mounting - Air Deflector | Automotive Tape |
Finish - Air Deflector | Smooth |
Mounting Location - Air Deflector | Front and Rear Window |
Material - Air Deflector | ABS Plastic |
Weight | 5 lb |
Year/Make/Model Vehicle | 2009-2014 Ford F-150 Crew Cab Pickup |
Includes | Mounting Hardware |
Color - Air Deflector | Black |
Material | Acrylic |
Mounting | Automotive Tape |
Color | Black |
Mounting Location | Front and Rear Window |
Finish | Smooth |
Compatible with Make/Model/Year | 2009 to 2014 Ford F-150 Crew Cab Pickup, 2010 to 2014 Ford F-150 SVT Raptor Crew Cab Pickup |
Thickness | 0.058 in |
Mounting Style | Automotive Tape |
Use Location | Side Windows |
Description
Air Deflector, Side Windows, Front and Rear, Color Black, Finish Smooth, Height 1 7/8 in, Width 3 in, Thickness 0.058 in, Mounting Style Automotive Tape, Material Acrylic, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Chrome Plated Front Hub Cap, 1 Lip, 8.5 (RPFHC6N)
- WEATHER GUARD Liquid Transfer Tank, 12-1/2" W, White (359-3-02)
- S&G TOOL AID $DEUTSCH TERMINALS SERVICE KIT (SG18650)
- QUICKCABLE Lug-To-Lug 4 Gauge, 24" Strap (7405-001)
- AVS Air Deflector, 1-7/8" H x 3" W, Black (94975)
- AVS Air Deflector, 1-7/8" H x 3" W, Black (94536)
- AVS Air Deflector, 1-7/8" H x 3" W, Black (194536)
- AUTO VENTSHADE 19-C SILVERADO 1500 HS BUGFLECTOR II (25956)
- AUTO VENTSHADE 00-05 EXCURSION/99-07 F250/F350/F450/F550 SUPER DUTY BUGFLECTOR-SMOKE (25727)
- AUTO VENTSHADE 06-11 CHEVROLET HHR 4PC ORIGINAL VENTVISOR-SMOKE (94318)
- AUTO VENTSHADE 19-C SIERRA 1500 AEROSKIN MATTE BLACK (377167)
- Avs Air Deflectors