Shop All Air Deflectors
Avs
Air Deflector, 1-7/8" H x 3" W, Black
Mfr # 94109
Zoro # G5122910
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Air Deflector Automotive Tape
- Finish - Air Deflector Smooth
- Height 1 7/8 in
- Width 3 in
- Mounting Location - Air Deflector Front and Rear Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avs
- MFR # 94109
- Zoro # G5122910
- UPC # 725478104066
- Country of Origin United States
- Category Air Deflectors
Dimensions
Height | 1 7/8 in |
Width | 3 in |
Details
Item | Air Deflector |
Mounting - Air Deflector | Automotive Tape |
Finish - Air Deflector | Smooth |
Mounting Location - Air Deflector | Front and Rear Window |
Includes | Mounting Hardware |
Weight | 5 lb |
Material - Air Deflector | ABS Plastic |
Year/Make/Model Vehicle | 2009-2017 Dodge Ram 1500 Crew Cab Pickup |
Color - Air Deflector | Black |
Mounting Location | Front and Rear Window |
Material | Acrylic |
Color | Black |
Finish | Smooth |
Mounting | Automotive Tape |
Mounting Style | Automotive Tape |
Compatible with Make/Model/Year | 2009 to 2010 Dodge Ram 1500 Crew Cab Pickup, 2010 Dodge Ram 2500 Crew Cab Pickup, 2010 Dodge Ram 2500 Extended Crew Cab Pickup, 2010 Dodge Ram 3500 Crew Cab Pickup, 2010 Dodge Ram 3500 Extended Crew Cab Pickup, 2011 to 2018 Ram 1500 Crew Cab Pickup, 2011 to 2021 Ram 2500 Crew Cab Pickup, 2011 to 2021 Ram 2500 Extended Crew Cab Pickup, 2011 to 2021 Ram 3500 Crew Cab Pickup, 2011 to 2021 Ram 3500 Extended Crew Cab Pickup, 2019 to 2021 Ram 1500 Classic Crew Cab Pickup |
Use Location | Side Windows |
Thickness | 0.058 in |
Description
Air Deflector, Side Windows, Front and Rear, Color Black, Finish Smooth, Height 1 7/8 in, Width 3 in, Thickness 0.058 in, Mounting Style Automotive Tape, Material Acrylic, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANA FRONT AXLE SHAFT - OUTER SHAFT (DANA 60) LH/RH (41677)
- MILES LUBRICANTS 55 gal Gear Oil Drum 320 ISO Viscosity, 90W SAE, Yellow (MSF1407001)
- AMERICAN FORGE & FOUNDRY Engine Crane, Load Capacity 3 ton, Steel (3584)
- BOSCH Aerotwin Rear Wiper Blade, A380H (A380H)
- AVS Air Deflector, 1-7/8" H x 3" W, Black (94536)
- AVS Air Deflector, 1-7/8" H x 3" W, Black (194536)
- AVS Air Deflector, 1-7/8" H x 3" W, Black (94975)
- AUTO VENTSHADE 03-05 SILVERADO 1500/2500/3500 AEROSKIN HOODPROTECTOR-SMOKE (322024)
- AUTO VENTSHADE 17-C PACIFICA BUGFLECTOR II (25762)
- AUTO VENTSHADE 05-07 SILVERADO 1500/2500/3500 BUGFLECTOR II-SMOKE (25347)
- WEATHER GUARD RAM PROMASTER REAR WINDOW SCREEN (88050)
- Avs Air Deflectors