Shop All Air Deflectors
Avs
Air Deflector, 1-7/8" H x 3" W, Black
Mfr # 94101
Zoro # G5123017
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Air Deflector Automotive Tape
- Finish - Air Deflector Smooth
- Height 1 7/8 in
- Width 3 in
- Mounting Location - Air Deflector Front and Rear Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avs
- MFR # 94101
- Zoro # G5123017
- UPC # 725478104059
- Country of Origin United States
- Category Air Deflectors
Dimensions
Height | 1 7/8 in |
Width | 3 in |
Details
Item | Air Deflector |
Mounting - Air Deflector | Automotive Tape |
Finish - Air Deflector | Smooth |
Mounting Location - Air Deflector | Front and Rear Window |
Includes | Mounting Hardware |
Color - Air Deflector | Black |
Weight | 5 lb |
Year/Make/Model Vehicle | 2009-2017 Dodge Ram 1500 Extended Cab Pickup |
Material - Air Deflector | ABS Plastic |
Finish | Smooth |
Mounting | Automotive Tape |
Color | Black |
Material | Acrylic |
Mounting Location | Front and Rear Window |
Use Location | Side Windows |
Thickness | 0.058 in |
Mounting Style | Automotive Tape |
Compatible with Make/Model/Year | 2009 to 2010 Dodge Ram 1500 Extended Cab Pickup, 2011 to 2018 Ram 1500 Extended Cab Pickup, 2019 Ram 1500 Classic Extended Cab Pickup |
Description
Air Deflector, Side Windows, Front and Rear, Color Black, Finish Smooth, Height 1 7/8 in, Width 3 in, Thickness 0.058 in, Mounting Style Automotive Tape, Material Acrylic, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Battery Cables, 2/0 Ga, 14", Black (84-9584)
- QUARANTINE RESTRAINTS Carabiner, Metal, Black, PK10 (QAB-CBL)
- DEE ZEE TOOLBOX REPLACEMENT 10MM SOCKET SHOCK 60LBS (RETAIL) (DZTBSHOCK3)
- DB ELECTRICAL New Starter For John Deere Gator Rsx 850 850I 839Cc Miu13367 Miu13949 402303 (410-22069)
- AVS Air Deflector, 1-7/8" H x 3" W, Black (94536)
- AVS Air Deflector, 1-7/8" H x 3" W, Black (94975)
- AVS Air Deflector, 1-7/8" H x 3" W, Black (194536)
- WEATHERTECH Front/Rear Side Window Deflectors, 82542 (82542)
- AUTO VENTSHADE 02-07 LIBERTY 4PC IN-CHANNEL VENTVISOR-SMOKE (194428)
- AUTO VENTSHADE 07-13 AVALANCHE/07-14 YUKON XL/07-14 SILVERADO/SIERRA 1500/2500/3500 4 (194515)
- AUTO VENTSHADE 15-C COLORADO HOODFLECTOR SMOKE (21554)
- Avs Air Deflectors