Shop All Air Deflectors
Avs
Air Deflector, 1-7/8" H x 3" W, Black
Mfr # 94056
Zoro # G5123163
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Air Deflector Automotive Tape
- Finish - Air Deflector Smooth
- Height 1 7/8 in
- Width 3 in
- Mounting Location - Air Deflector Front and Rear Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avs
- MFR # 94056
- Zoro # G5123163
- UPC # 725478073522
- Country of Origin United States
- Category Air Deflectors
Dimensions
Height | 1 7/8 in |
Width | 3 in |
Details
Item | Air Deflector |
Mounting - Air Deflector | Automotive Tape |
Finish - Air Deflector | Smooth |
Mounting Location - Air Deflector | Front and Rear Window |
Year/Make/Model Vehicle | 2005-2015 Toyota Tacoma Extended Cab Pickup |
Includes | Mounting Hardware |
Weight | 5 lb |
Color - Air Deflector | Black |
Material - Air Deflector | ABS Plastic |
Finish | Smooth |
Mounting | Automotive Tape |
Mounting Location | Front and Rear Window |
Material | Acrylic |
Color | Black |
Thickness | 0.058 in |
Mounting Style | Automotive Tape |
Use Location | Side Windows |
Compatible with Make/Model/Year | 2005 to 2015 Toyota Tacoma Crew Cab Pickup |
Description
Air Deflector, Side Windows, Front and Rear, Color Black, Finish Smooth, Height 1 7/8 in, Width 3 in, Thickness 0.058 in, Mounting Style Automotive Tape, Material Acrylic, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Premium OE Stretch Fit Micro-V Belt - Air Conditioning, K040346SF (K040346SF)
- WIX FILTERS Lube Filter, 51334Mp (51334MP)
- HOLLAND BAR STOOL CO 28 x 8 Boston Bruins Tire Cover (TCIBosBruBK)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8401-MPG)
- AVS Air Deflector, 1-7/8" H x 3" W, Black (194536)
- AVS Air Deflector, 1-7/8" H x 3" W, Black (94536)
- AVS Air Deflector, 1-7/8" H x 3" W, Black (94975)
- AUTO VENTSHADE 19-C RAM 1500 SMOKE BUGFLECTOR II (25953)
- STAMPEDE 19-C SIERRA 1500 HOOD SHIELD VIGILANTE PREMIUM SMOKE (3022-2)
- AUTO VENTSHADE 11-14 SILVERADO 2500/3500 AEROSKIN HOODPROTECTOR-SMOKE (322030)
- WEATHERTECH Front/Rear Side Window Deflectors, 82761 (82761)
- Avs Air Deflectors