Shop All Air Deflectors
Avs
Air Deflector, 1-7/8" H x 3" W, Black
Mfr # 94040
Zoro # G5122947
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Air Deflector Automotive Tape
- Finish - Air Deflector Smooth
- Height 1 7/8 in
- Width 3 in
- Mounting Location - Air Deflector Front and Rear Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avs
- MFR # 94040
- Zoro # G5122947
- UPC # 725478084375
- Country of Origin United States
- Category Air Deflectors
Dimensions
Height | 1 7/8 in |
Width | 3 in |
Details
Item | Air Deflector |
Mounting - Air Deflector | Automotive Tape |
Finish - Air Deflector | Smooth |
Mounting Location - Air Deflector | Front and Rear Window |
Material - Air Deflector | ABS Plastic |
Color - Air Deflector | Black |
Weight | 5 lb |
Includes | Mounting Hardware |
Year/Make/Model Vehicle | 2007-2013 Chevrolet Silverado 1500 Extended Cab Pickup |
Mounting Location | Front and Rear Window |
Finish | Smooth |
Color | Black |
Mounting | Automotive Tape |
Material | Acrylic |
Compatible with Make/Model/Year | 2007 to 2013 Chevy Silverado 1500 Extended Cab Pickup, 2007 to 2013 GMC Sierra 1500 Extended Cab Pickup, 2007 to 2014 Chevy Silverado 2500 HD Extended Cab Pickup, 2007 to 2014 Chevy Silverado 3500 HD Extended Cab Pickup, 2007 to 2014 GMC Sierra 2500 HD Extended Cab Pickup, 2007 to 2014 GMC Sierra 3500 HD Extended Cab Pickup |
Use Location | Side Windows |
Mounting Style | Automotive Tape |
Thickness | 0.058 in |
Description
Air Deflector, Side Windows, Front and Rear, Color Black, Finish Smooth, Height 1 7/8 in, Width 3 in, Thickness 0.058 in, Mounting Style Automotive Tape, Material Acrylic, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Multi-Stack Disconnect, 16-14G, .250" PK15 (84-2392)
- RTX Steel Wheel, Steel Wheel 15x6 5x100 ET40 CB54.1 Black (X45921)
- STRONG ARM Universal Lift Support, 4512 (4512)
- EAGLE MFG Funnel, No Lid, No Flame Arrester, 18 in x 7 in, 2 in Spout Dia, 2 in NPT, Yellow (1660)
- AVS Air Deflector, 1-7/8" H x 3" W, Black (194536)
- AVS Air Deflector, 1-7/8" H x 3" W, Black (94975)
- AVS Air Deflector, 1-7/8" H x 3" W, Black (94536)
- STAMPEDE 08-10 FORD HD(BEHIND GRILLE) CHROME VP BUGSHIELD (2145-8)
- AUTO VENTSHADE 13-16 ESCAPE BUGFLECTOR II-SMOKE (25421)
- AUTO VENTSHADE 15-16 GMC YUKON HOOD SHIELD-CHROME (680950)
- AUTO VENTSHADE 11-16 ODYSSEY 4PC ORIGINAL VENTVISOR-SMOKE (94203)
- Avs Automotive Exterior Accessories