Shop All Air Deflectors
Avs
Air Deflector, 1-7/8" H x 3" W, Black
Mfr # 92956
Zoro # G5122901
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Air Deflector Automotive Tape
- Finish - Air Deflector Smooth
- Height 1 7/8 in
- Width 3 in
- Mounting Location - Air Deflector Front Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avs
- MFR # 92956
- Zoro # G5122901
- UPC # 725478021431
- Country of Origin United States
- Category Air Deflectors
Dimensions
Height | 1 7/8 in |
Width | 3 in |
Details
Item | Air Deflector |
Mounting - Air Deflector | Automotive Tape |
Finish - Air Deflector | Smooth |
Mounting Location - Air Deflector | Front Window |
Year/Make/Model Vehicle | 1999-2007 Chevrolet Silverado 1500 Extended Cab Pickup |
Material - Air Deflector | ABS Plastic |
Color - Air Deflector | Black |
Includes | Mounting Hardware |
Weight | 5 lb |
Mounting Location | Front Window |
Finish | Smooth |
Color | Black |
Material | Acrylic |
Mounting | Automotive Tape |
Thickness | 0.058 in |
Mounting Style | Automotive Tape |
Compatible with Make/Model/Year | 1999 to 2004 Chevy Silverado 2500 Standard Cab, 1999 to 2007 Chevy Silverado 1500 Standard Cab, 1999 to 2007 GMC Sierra 1500 Extended Cab, 2001 to 2004 GMC Sierra 2500 Standard Cab, 2001 to 2006 Chevy Silverado 2500 HD Standard Cab, 2001 to 2006 Chevy Silverado 3500 Standard Cab, 2001 to 2006 GMC Sierra 2500 HD Standard Cab, 2001 to 2006 GMC Sierra 3500 Standard Cab, 2007 GMC Sierra 2500 HD Classic Standard Cab, 2007 GMC Sierra 3500 Classic Standard Cab |
Use Location | Side Windows |
Description
Air Deflector, Side Windows, Front, Color Black, Finish Smooth, Height 1 7/8 in, Width 3 in, Thickness 0.058 in, Mounting Style Automotive Tape, Material Acrylic, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY Oil Filter 2" (2023400100)
- RUSSELL EFI ADAPTER FITTING -6 AN MALE (644123)
- CURT Trailer Hitch, 2" Receiver, Class 3,13176 (13176)
- OTC Pulley Remover/Installer (5071)
- AVS Air Deflector, 1-7/8" H x 3" W, Black (94536)
- AVS Air Deflector, 1-7/8" H x 3" W, Black (94975)
- AVS Air Deflector, 1-7/8" H x 3" W, Black (194536)
- TCI TCI TCI743866 GM Universal Dust Cover Trans Flexplate Shield (TCI743866)
- AUTO VENTSHADE 12-16 4RUNNER 4PC LOW PROFILE ORIGINAL VENTVISOR-SMOKE (894027)
- AUTO VENTSHADE 15-17 F150/17-17 F250/350 SUPER DUTY SUPERCAB(EXT CAB) 4PC OUTSIDE MOU (94974)
- AUTO VENTSHADE 20-C GMC SIERRA 2500 / 3500 HD BUGFLECTOR II HOOD SHIELD (25755)
- Avs Air Deflectors