Shop All Air Deflectors
Avs
Air Deflector, 1-7/8" H x 3" W, Black
Mfr # 92099
Zoro # G5122822
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Air Deflector Automotive Tape
- Finish - Air Deflector Smooth
- Height 1 7/8 in
- Width 3 in
- Mounting Location - Air Deflector Front Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avs
- MFR # 92099
- Zoro # G5122822
- UPC # 088522509935
- Country of Origin United States
- Category Air Deflectors
Dimensions
Height | 1 7/8 in |
Width | 3 in |
Details
Item | Air Deflector |
Mounting - Air Deflector | Automotive Tape |
Finish - Air Deflector | Smooth |
Mounting Location - Air Deflector | Front Window |
Year/Make/Model Vehicle | 1988-1999 Chevrolet CK Standard Cab Pickup |
Material - Air Deflector | ABS Plastic |
Color - Air Deflector | Black |
Weight | 5 lb |
Includes | Mounting Hardware |
Finish | Smooth |
Mounting Location | Front Window |
Mounting | Automotive Tape |
Color | Black |
Material | Acrylic |
Thickness | 0.058 in |
Mounting Style | Automotive Tape |
Compatible with Make/Model/Year | 1988 to 1999 Chevy C1500 Standard Cab, 1988 to 1999 Chevy C2500 Standard Cab, 1988 to 1999 Chevy C3500 Standard Cab, 1988 to 1999 Chevy K1500 Standard Cab, 1988 to 1999 Chevy K2500 Standard Cab, 1988 to 1999 Chevy K3500 Standard Cab, 1988 to 1999 GMC C1500 Standard Cab, 1988 to 1999 GMC C2500 Standard Cab, 1988 to 1999 GMC C3500 Standard Cab, 1988 to 1999 GMC K1500 Standard Cab, 1988 to 1999 GMC K2500 Standard Cab, 1988 to 1999 GMC K3500 Standard Cab |
Use Location | Side Windows |
Description
Air Deflector, Side Windows, Front, Color Black, Finish Smooth, Height 1 7/8 in, Width 3 in, Thickness 0.058 in, Mounting Style Automotive Tape, Material Acrylic, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Jabsco Porta Quick Oil Changer (17800-2000)
- STROMBER Molded EPDM Rubber, 9" Round, Black, Pack Of 6 (JBP-S9.6)
- BOYO Dash Cam Full Hd Recorder (VTR114)
- ABRAMS 4" Round - 10 LED Red Stop Brake Tail Turn Trailer Light (TTL-R10-R)
- AVS Air Deflector, 1-7/8" H x 3" W, Black (94975)
- AVS Air Deflector, 1-7/8" H x 3" W, Black (194536)
- AVS Air Deflector, 1-7/8" H x 3" W, Black (94536)
- AUTO VENTSHADE 03-09 4RUNNER 4PC ORIGINAL VENTVISORS-SMOKE (94924)
- AUTO VENTSHADE 05-08 MONTANA/TERRAZA/UPLANDER/RELAY BUGFLECTOR II-SMOKE (24929)
- AUTO VENTSHADE 09-C RAM 1500 QUAD CAB 4PC IN-CHANNEL VENTVISOR-SMOKE (194101)
- AUTO USA Euro Double Light with Optical Lens & White Base (AU353639)
- Avs Air Deflectors