Shop All Air Deflectors
Avs
Air Deflector, 1-7/8" H x 3" W, Black
Mfr # 194109
Zoro # G5123023
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Air Deflector Automotive Tape
- Finish - Air Deflector Smooth
- Height 1 7/8 in
- Width 3 in
- Mounting Location - Air Deflector Front and Rear Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avs
- MFR # 194109
- Zoro # G5123023
- UPC # 725478104196
- Country of Origin United States
- Category Air Deflectors
Dimensions
Height | 1 7/8 in |
Width | 3 in |
Details
Item | Air Deflector |
Mounting - Air Deflector | Automotive Tape |
Finish - Air Deflector | Smooth |
Mounting Location - Air Deflector | Front and Rear Window |
Weight | 5 lb |
Year/Make/Model Vehicle | 2009-2017 Dodge Ram 1500 Mega Cab Pickup |
Color - Air Deflector | Black |
Material - Air Deflector | ABS Plastic |
Includes | Mounting Hardware |
Mounting Location | Front and Rear Window |
Color | Black |
Material | Acrylic |
Mounting | Automotive Tape |
Finish | Smooth |
Use Location | Side Windows |
Mounting Style | Automotive Tape |
Compatible with Make/Model/Year | 2009 to 2010 Dodge Ram 1500 Crew Cab Pickup, 2010 Dodge Ram 2500 Crew Cab Pickup, 2010 Dodge Ram 2500 Extended Crew Cab Pickup, 2010 Dodge Ram 3500 Crew Cab Pickup, 2010 Dodge Ram 3500 Extended Crew Cab Pickup, 2011 to 2018 Ram 1500 Crew Cab Pickup, 2011 to 2021 Ram 2500 Crew Cab Pickup, 2011 to 2021 Ram 2500 Extended Crew Cab Pickup, 2011 to 2021 Ram 3500 Crew Cab Pickup, 2011 to 2021 Ram 3500 Extended Crew Cab Pickup, 2019 to 2021 Ram 1500 Classic Crew Cab Pickup |
Thickness | 0.085 in |
Description
Air Deflector, Side Windows, Front and Rear, Color Black, Finish Smooth, Height 1 7/8 in, Width 3 in, Thickness 0.085 in, Mounting Style Automotive Tape, Material Acrylic, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for ISHIKAWAJI 18508-6551 STARTER (18508-6551 STARTER)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7175)
- TRAMEC SLOAN Support Clamp, Hose Separator, With Tie (2ZJX8)
- CTR Suspension Control Arm, CQ0264L (CQ0264L)
- AVS Air Deflector, 1-7/8" H x 3" W, Black (194536)
- AVS Air Deflector, 1-7/8" H x 3" W, Black (94536)
- AVS Air Deflector, 1-7/8" H x 3" W, Black (94975)
- AUTO VENTSHADE 17-19 ESCAPE BUGFLECTOR II SMOKE (25126)
- WEATHERTECH Front/Rear Side Window Deflectors, 82766 (82766)
- AUTO VENTSHADE 10-17 EQUINOX 4PC ORIGINAL VENTVISOR-SMOKE (94166)
- AUTO VENTSHADE 05-12 AVALON 4PC ORIGINAL VENTVISOR-SMOKE (94043)
- Avs Air Deflectors