Shop All Training & Computer Tables
Avondale
Writing Desk, 58" X 28" X 31", Ash solids and veneers Top, Weathered Oak
Mfr # IMAE384
Zoro # G9508862
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$732.99
Free 30-Day Returns
Key Features
- Width 58"
- Length 28"
- Height 31"
- Tabletop Material Ash solids and veneers
- Tabletop Color Weathered Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avondale
- MFR # IMAE384
- Zoro # G9508862
- UPC # 819950023874
- Country of Origin Mexico
- Category Training & Computer Tables
Dimensions
Width | 58" |
Length | 28" |
Height | 31" |
Details
Item | Writing Desk |
Tabletop Material | Ash solids and veneers |
Tabletop Color | Weathered Oak |
Finish | Weathered Oak |
Assembled/Unassembled | Unassembled |
Description
The rustic style elements of the Avondale writing table makes it a perfect addition to any home. The writing table includes drop front keyboard/pencil drawer and power center. It is fully finished on all sides.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR L Shaped Desk, 71.1" D, 71.1" W, 29.9" H, White, Melamine (120863-17)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 21-1/2", Fixed Arms, Black LeatherSoft/Mesh (GO-WY-82-LEA-GG)
- OFFICE STAR Bookcase, 36" Wx12" Dx84" H, Mahogany (LBC361284-MAH)
- FLASH FURNITURE Office Chair, 22"L41"H, Padded Flip-up, MeshSeat, ContemporarySeries (BL-8801X-GG)
- NATIONAL PUBLIC SEATING Interion 72 x 24 Blow Molded Foldable Training Table White (INT-BPFT-2472)
- REGENCY Rectangle Kobe Training Tables, 60 X 24 X 29, Wood, Metal Top, Grey (MKTRCT6024GY)
- KOBE Rectangle Training Table, 84" X 29", Laminate Top, Cherry (MKFT8424CH)
- REGENCY Regency Kahlo 48 x 24 in. Training Seminar Table- Mahogany Top, Black Tapered Legs (MTPL4824MHBK)
- LORELL Lorell Mobile 60" Flip Top Training Table - Charcoal (LLR59487)
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 60 X 24 X 29, Wood|Metal Top, Cherry (MTRCT6024CH)
- KENDALL HOWARD Kendall Howard Classroom Training Table - Adjustable Height - 30in x 36in - African Mahogany (5500-3-004-33)
- Avondale Training & Computer Tables