Shop All Thermal Imagers
Avon Protection
USB Download Cable, Over 3m
Mfr # ARG_MI_USB
Zoro # G7208643
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MI-160-1, MI-160-3, MI-320-1, MI-320-3
- Features Length of cable is over 3m , Enables user to configure their camera from a PC or laptop, images and videos Can be transferred to computer, Enables Customization of your Camera
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avon Protection
- MFR # ARG_MI_USB
- Zoro # G7208643
- Country of Origin United Kingdom
- Category Thermal Imagers
Details
Item | USB Download Cable |
For Use With | MI-160-1, MI-160-3, MI-320-1, MI-320-3 |
Features | Length of cable is over 3m , Enables user to configure their camera from a PC or laptop, images and videos Can be transferred to computer, Enables Customization of your Camera |
Description
USB Download Cable, For Use With Mfr. No. MI-160-1, MI-160-3, MI-320-1, MI-320-3, Features Length of cable is over 3m , Enables user to configure their camera from a PC or laptop, images and videos Can be transferred to computer, Enables Customization of your Camera
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WGTC Differential Pressure Gauge, 0 to 300 psi (251L4PGW)
- AEMC INSTRUMENTS Battery Operated Megohmmeter (6527)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/8 in MNPT, Black (SEP-102D-158S)
- TEST PRODUCTS INTL Red, black lead w large alligator clip 6f (A073)
- AVON PROTECTION Battery Charger, (2)USB Ports (ARG_MI_CS)
- AVON PROTECTION Carrying Case, Dust Proof (ARG_MI_BHC)
- AVON PROTECTION Camera, 89mm Lens, IR 384 x 288 Pixels (MI-TIC-S-3)
- TOPDON Pocket Thermal Camera for USBC Ports (TC001)
- MSA SAFETY MSA Evolution 6000 Thermal Imaging Camera Vehicle Kit (10145771)
- FLIR Infrared Camera, 6.6 ft Drop Tested (FLIR E5 Pro)
- REED INSTRUMENTS ThermCam, 320x240IR Res, 56x 42FOV (R2170-NIST)
- Avon Protection Thermal Imagers