Shop All Gas Masks & Canisters
Avon Protection
PC50 Full Face Assembly, Twin Port, M
Mfr # 70501-633
Zoro # G5173901
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mask
- NIOSH Rating Not Rated
- Configured For Canisters
- Connection Dual Silicone Membrane
- Number of Canisters Included 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avon Protection
- MFR # 70501-633
- Zoro # G5173901
- Country of Origin Multiple
- Category Gas Masks & Canisters
Dimensions
Mask Size | M |
Details
Item | Gas Mask |
Includes | Mask |
NIOSH Rating | Not Rated |
Configured For | Canisters |
Connection | Dual Silicone Membrane |
Number of Canisters Included | 0 |
Facepiece Material | Polyurethane |
Head Harness Material | Rubber |
Cartridges Included | No |
Respirator Cartridge Included | No |
Series | PC50 |
Application | Corrections Officers, Riot Control, Border Patrol, Plant Security, Non- CBRN requirements |
Respirator Connection Type | Threaded |
Typical Application | Crowd Control, First Responders, Law Enforcement |
Standards | NIOSH TC-14G-0316 |
Color | Black |
Full Face Suspension Type | 6 pt with Mesh Headnet |
Suspension | Rubber |
Faceplate Features | Anti-Scratch Coating, Optically-Corrected Visor, Panoramic Single Lens Visor |
Number of Suspension Points | 6 |
Canister Included | No |
Description
Gas Mask, PC50 Series, M, Includes Mask, Facepiece Material Polyurethane, Head Harness Material Rubber, Respirator Connection Type Threaded, Configured For Canisters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 5 lb., Orange Cone Color (RS70025C)
- EXXO Cowhide Leather Work Gloves, Cut Resistant, Yellow, Large, 3PK (9105-3)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Blue, 65 FPM (125XBRMB120A)
- CARHARTT Flame Resistant High-Vis Long-Sleeve Class 3 Pocket T-Shirt, Brite Lime, Large, REG (105784-BLMLREG)
- AVON PROTECTION PC50 Full Face Assembly, Twin Port, L (70501-632)
- AVON PROTECTION PC50 Full Face Assembly, Twin Port, S (70501-634)
- AVON PROTECTION Mask Kit, Twin Port, Rubber, PU Lens, S (70501-557)
- AVON PROTECTION Mask, Twin Port, PU Lens, Rubber Facepc, S (70501-189)
- AVON PROTECTION Gas Mask Canister, CBRN for Mfr. No. FM53 (CBRNCF50)
- AVON PROTECTION Face Mask, SCBA, AirSwitch, L (S03A)
- 3M Canister, Olive, PK4 (FR-15-CBRN)
- Avon Protection Gas Masks & Canisters