Shop All Respirator Accessories
Avon Protection
Microphone Assembly, For C50
Mfr # 71601-13
Zoro # G4934124
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mask
- Compatible with Series Avon 50 Series
- Compatible with Brand Avon
- Standards UL Std. 913 Class I, II, III Div.I Gr. A - G, T4
- Compatible with Manufacturer Part Number C50, FM50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avon Protection
- MFR # 71601-13
- Zoro # G4934124
- Country of Origin United States
- Category Respirator Accessories
Details
Item | Microphone Assembly |
For Use With | Mask |
Compatible with Series | Avon 50 Series |
Compatible with Brand | Avon |
Standards | UL Std. 913 Class I, II, III Div.I Gr. A - G, T4 |
Compatible with Manufacturer Part Number | C50, FM50 |
System Type | APR System |
Description
Microphone Assembly, For Use With Mask, Compatible with Brand Avon, Compatible with Series Avon 50 Series, Compatible with Manufacturer Part Number C50, FM50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Spill Kit, Universal, Yellow (KIT2300)
- BRADY Number Tag, Brass, Series FP 226-250, PK25 (23676)
- PROFLEX BY ERGODYNE Nitrile-Coated Gloves Microfoam Palm 12-Pair, Gray, Size XL (7000-12PR)
- MECHANIX WEAR Cut-Resistant Gloves, 10, PR (S2EC-06-010)
- AVON PROTECTION Green Mask Carrier, For C50 (72601-47)
- AVON PROTECTION Filter Mount Plug Tool, For C50, PK5 (72601-73)
- AVON PROTECTION Black Extension Strap, For C50 (72601-50)
- AVON PROTECTION Universal Mask Carrier, Mfr.No. C50, PC50 (72601-32)
- AVON PROTECTION Voice Projection Unit, For C50 (70501-229)
- AVON PROTECTION Sunlight Outsert Assembly, For C50 (70501-157)
- MSA SAFETY Quantitative Fit Test Adapter (10056424)
- Avon Protection Masks & Respiratory Protection