Shop All Gas Masks & Canisters
Avon Protection
Mask Kit, Twin Port, Rubber, PU Lens, M
Mfr # 70501-556
Zoro # G4813776
product price: $935.99
/ea
Free Shipping & Returns
$935.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Face Suspension Type 6 pt with Mesh Headnet
- Includes Accessories Carrier
- Color Black
- Respirator Connection Type Threaded
- Head Harness Material Lycra(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avon Protection
- MFR # 70501-556
- Zoro # G4813776
- Country of Origin Multiple
- Category Gas Masks & Canisters
Dimensions
Mask Size | M |
Size | M |
Details
Full Face Suspension Type | 6 pt with Mesh Headnet |
Includes | Accessories Carrier |
Color | Black |
Item | Gas Mask |
Respirator Connection Type | Threaded |
Head Harness Material | Lycra(R) |
Standards | NIOSH TC-149-0278, NIOSH TC-14G-0318 |
Cartridges Included | No |
Facepiece Material | Rubber |
Series | C50 First Responder |
Typical Application | Crowd Control, First Responders, Law Enforcement |
Configured For | Canisters, PAPR, SCBA |
Number of Suspension Points | 6 |
Faceplate Features | Anti-Scratch Coating, Optically-Corrected Visor, Panoramic Single Lens Visor |
Canister Included | Yes |
NIOSH Rating | Not Rated |
Number of Canisters Included | 0 |
For Use With | Mfr. No. C420, EZAir, Accessories and Filters |
Description
Gas Mask, C50 First Responder Series, M, Includes Accessories Carrier, Facepiece Material Rubber, Head Harness Material Lycra(R), Respirator Connection Type Threaded, Configured For Canisters, PAPR, SCBA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Surveyor Safety Vest, S31311-BLACK-M (S31311)
- CHUMS Orbiter, Eyewear Retainer, Black (12403100)
- BRADY Lockout Padlock, KD, Green, 1-3/4"H (99564)
- LYLE Fire Sign, 7" W, 10" H, 0.040" Thickness (LCU1-0074-RA_7x10)
- AVON PROTECTION Mask Kit, Twin Port, Rubber, PU Lens, L (70501-555)
- AVON PROTECTION Mask Kit, Twin Port, Rubber, PU Lens, S (70501-557)
- AVON PROTECTION PC50 Enforcer Kit, M (70501-628-2)
- AVON PROTECTION Face Mask, SCBA, AirSwitch, M (S02A)
- AVON PROTECTION Gas Mask Canister, CBRN for Mfr. No. FM53 (CBRNCF50)
- AVON PROTECTION Mask, Twin Port, PU Lens, Rubber Facepc, L (70501-187)
- HONEYWELL NORTH Tactical Gas Mask, Small, Mesh Harness (753100)
- Avon Protection Gas Masks & Canisters