Shop All Respirator Accessories
Avon Protection
Green Mask Carrier, For C50
Mfr # 72601-47
Zoro # G5890972
original price:
$149.29
18% off
new price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With C50
- Color Green
- Material Synthetic Materials
- Width 6 in
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avon Protection
- MFR # 72601-47
- Zoro # G5890972
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Width | 6 in |
Length | 8 in |
Details
Item | Mask Carrier |
For Use With | C50 |
Color | Green |
Material | Synthetic Materials |
Storage Type | Carrier |
Description
Mask Carrier, 8 in Length, 6 in Width, Synthetic Materials, Storage Type Carrier, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Fall Protection Kit, Size: XL (10092192)
- MILLER ELECTRIC MIG/Stick Welding Gloves, Cowhide Palm, L, PR (263339)
- SAFE HANDLER Advanced Honeycomb Back Brace Belt, Black, Small/Medium (BLSH-HS-SM-3LB)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- AVON PROTECTION Microphone Adapter, For C50 (71601-12)
- AVON PROTECTION Voice Projection Unit Microphone, For C50 (72601-20)
- AVON PROTECTION Faceform, For C50 (72601-53)
- AVON PROTECTION Filter Mount Plug Tool, For C50, PK5 (72601-73)
- AVON PROTECTION Universal Mask Carrier, Mfr.No. C50, PC50 (72601-32)
- AVON PROTECTION Sizing Tool, For C50 and FM50 (71601-31)
- GERSON Respirator P95 Particulate Filter Pad, Case of 50 Pairs, 100PK (0871916)
- Avon Protection Masks & Respiratory Protection