Shop All Gas Masks & Canisters
Avon Protection
Gas Mask Canister, CBRN for Mfr. No. FM53
Mfr # CBRNCF50
Zoro # G9412672
product price: $96.69
/ea
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NIOSH Rating Chloroacetophenone (CN), Chlorobenzylidene Malononitrile (CS)
- For Use With Mfr. No. FM53
- Standards NIOSH
- Color Code Black
- Respirator Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avon Protection
- MFR # CBRNCF50
- Zoro # G9412672
- Country of Origin United States
- Category Gas Masks & Canisters
Details
Item | Gas Mask Canister |
NIOSH Rating | Chloroacetophenone (CN), Chlorobenzylidene Malononitrile (CS) |
For Use With | Mfr. No. FM53 |
Standards | NIOSH |
Color Code | Black |
Respirator Connection Type | Threaded |
Description
Gas Mask Canister, NIOSH Rating Chloroacetophenone (CN), Chlorobenzylidene Malononitrile (CS), Color Code Black, Compatible with Brand and Series Avon FM53 Series, Respirator Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Rope Lifeline, 150 ft., White (1202879)
- TALON TRAX Size 12 Men's Steel Rubber Boot, Black (21A583)
- HY-KO Safety First Eye Wash Station Sign 10" x 14", 5PK (A20383)
- CROWN MATTING TECHNOLOGIES Floor Mat, Brown, 3 ft. W x (NR0035BR)
- AVON PROTECTION Face Mask, SCBA, AirSwitch, L (S03A)
- AVON PROTECTION Mask, Twin Port, PU Lens, Rubber Facepc, L (70501-187)
- AVON PROTECTION Mask Kit, Twin Port, Rubber, PU Lens, L (70501-555)
- AVON PROTECTION PC50 Enforcer Kit, M (70501-628-2)
- AVON PROTECTION PC50 Full Face Assembly, Twin Port, S (70501-634)
- AVON PROTECTION Mask, Twin Port, PU Lens, Rubber Facepc, S (70501-189)
- MSA SAFETY Canister, P100, Olive/Magenta (10067491)
- Avon Protection Gas Masks & Canisters