Shop All Gas Masks & Canisters
Avon Protection
Face Mask, SCBA, AirSwitch, L
Mfr # S03A
Zoro # G5861012
Free Shipping & Returns
$1,531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NIOSH Rating Not Rated
- Connection Rectus
- Number of Canisters Included 0
- Facepiece Material Rubber
- Head Harness Material Nomex(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avon Protection
- MFR # S03A
- Zoro # G5861012
- Country of Origin United States
- Category Gas Masks & Canisters
Dimensions
Mask Size | L |
Size | L |
Details
Item | Gas Mask |
NIOSH Rating | Not Rated |
Connection | Rectus |
Number of Canisters Included | 0 |
Facepiece Material | Rubber |
Head Harness Material | Nomex(R) |
Configured For | Canisters, SCBA |
Cartridges Included | No |
Includes | Built-In AirSwitch 2nd Stage Regulator and Ambient Air Port, Double Curve Lens, Net Head Harness with Two-Strap Full-Forward Ergonomic Design |
Suspension | 4 Pointwith Kevlar(R) Mesh |
Standards | CBRN, NFPA, NIOSH |
Full Face Suspension Type | 4 pt with Mesh Headnet |
Respirator Connection Type | Rectus |
Typical Application | Crowd Control, First Responders, Law Enforcement |
Series | AirSwitch |
Number of Suspension Points | 4 |
Faceplate Features | Optically-Corrected Double Curve Visor |
Color | Black Mask, Clear Lens |
Canister Included | No |
Description
Gas Mask, AirSwitch Series, L, Facepiece Material Rubber, Head Harness Material Nomex(R), Respirator Connection Type Rectus, Configured For Canisters, SCBA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Rplmt Lens, Crosshair, Smoke Gray (740-0480)
- BRADY Street Sign Tubular Post Top, Aluminum (56687)
- MILWAUKEE TOOL Level 5 Cut Resistant Latex Dipped Winter Insulated Gloves - 2X-Large (12 pair) (48-73-7954B)
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 Palm, Vinyl, Powder-Free, L, 100 PK, Clear (GVP9-LG-1)
- AVON PROTECTION Face Mask, SCBA, AirSwitch, M (S02A)
- AVON PROTECTION Mask Kit, Twin Port, Rubber, PU Lens, S (70501-557)
- AVON PROTECTION PC50 Full Face Assembly, Twin Port, L (70501-632)
- AVON PROTECTION Mask, Twin Port, PU Lens, Rubber Facepc, M (70501-188)
- AVON PROTECTION Gas Mask Canister, CBRN for Mfr. No. FM53 (CBRNCF50)
- AVON PROTECTION PC50 Full Face Assembly, Twin Port, S (70501-634)
- ISI Adjustable Strap Face Gas Mask Face Respirator (071.301.01)
- Avon Protection Masks & Respiratory Protection