Shop All Respirator Accessories
Avon Protection
Communications Lead, 25 In., For C50
Mfr # 70501-167-1
Zoro # G5970282
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With C50
- Size 25 in
- Length 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avon Protection
- MFR # 70501-167-1
- Zoro # G5970282
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Size | 25 in |
Length | 25" |
Details
Item | Communications Lead |
For Use With | C50 |
Description
Communications Lead, For Use With C50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Number Set, 3/32 In. H, Steel (1F102)
- 3M Wire Marker Tape Refill Roll, PK50, SDR-A (SDR-A)
- KINCO String Knit Gloves, Dozen Pair (1775-12PK-L)
- GASCO Gas Cylinder Regulator, 0.3 to 8.0Lpm (74-DAF)
- AVON PROTECTION Voice Projection Unit Microphone, For C50 (72601-20)
- AVON PROTECTION Voice Projection Unit w/Microphone Assy (71601-11)
- AVON PROTECTION Universal Mask Carrier, Mfr.No. C50, PC50 (72601-32)
- AVON PROTECTION Green Mask Carrier, For C50 (72601-47)
- AVON PROTECTION Microphone Adapter, For C50 (71601-12)
- AVON PROTECTION Black Extension Strap, For C50 (72601-50)
- SUNDSTROM SAFETY Head Harness, Single (R01-2001)
- Avon Protection Masks & Respiratory Protection