Shop All Thermal Imagers
Avon Protection
Camera, 66mm Lens, IR 384 x 288 Pixels
Mfr # MI-TIC-E-1
Zoro # G7221256
product price: $5,121.99
/ea
Free Shipping & Returns
$5,121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thermal Imager
- IR Detector Resolution 384 x 288 Pixels
- Lens 66 mm
- Field of View 50 Degrees Horizontal x 37.5 Degrees Vertical x 62 Degrees Diagonal
- Power Requirement 3 W Typical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avon Protection
- MFR # MI-TIC-E-1
- Zoro # G7221256
- Country of Origin United Kingdom
- Category Thermal Imagers
Dimensions
Width | 5 in |
Length | 3 39/64 in |
Height | 8 39/64 in |
Details
Item | Camera |
Type | Thermal Imager |
IR Detector Resolution | 384 x 288 Pixels |
Lens | 66 mm |
Field of View | 50 Degrees Horizontal x 37.5 Degrees Vertical x 62 Degrees Diagonal |
Power Requirement | 3 W Typical |
Includes | Battery Pack, Charger, Lanyard, Pocket Clip, Quick Start Guide, USB Cable |
Temp. Range | 40 Degrees to 2000 Degrees F |
Image Frequency | 31 Hz |
Auto Focus | Yes |
File Formats | AVI, JPEG |
Enclosure Material | High Temp Polymer |
Data Logging | Yes |
Detecting Distance | Approx. 6561 ft |
Color | Yellow |
Power Options | AC/DC |
Digital Zoom | Yes |
Description
Camera, Thermal Imager, Lens 66mm, IR Detector Resolution 384 x 288 Pixels, Field of View 50 Degrees Horizontal x 37.5 Degrees Vertical x 62 Degrees Diagonal, Image Frequency 31 Hz, Length 3-39/64 In., Width 5 In., Height 8-39/64 In., Enclosure Material High Temp Polymer, Color Yellow, Auto Focus Yes, Digital Zoom Yes, Power Requirement 3 W Typical, Data Logging Yes, File Formats JPEG, AVI, Temp. Range 40 Degrees to 2000 Degrees F, Detecting Distance Approx. 6561 Ft., Power Options AC/DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Mini Test Clip, 300VDC, 5A, 12 In. L, Red (3781-12-2)
- MILTON High Pressure Gage, 1/4" NPT 0-300PSI (1195)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 100, PK100 (MC MP-100)
- DWYER INSTRUMENTS Digital Panel Meter, Pressure (DH-007)
- AVON PROTECTION Carrying Case, Dust Proof (ARG_MI_BHC)
- AVON PROTECTION Battery Charger, (2)USB Ports (ARG_MI_CS)
- AVON PROTECTION Camera, 89mm Lens, IR 384 x 288 Pixels (MI-TIC-S-3)
- TRIPLETT Thermal Cam, -4 to 752F (IRTC400)
- FLUKE Infrared Window, 100mmDia, SecurityKeyDoor (FLUKE-CV401)
- FLUKE Infrared Window, 100mm Dia, Hand Turn Door (FLUKE-CV400)
- FLIR IR Cam, 320x240IR Res, 24x18FOV (FLIR T530 DFOV 14 Degrees - 24 Degrees)
- Avon Protection Thermal Imagers