Shop All Respirator Accessories
Avon Protection
Black ThermoBak Long Neck Carrier, 3L, C50
Mfr # 90-41112
Zoro # G5976975
product price: $87.29
/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. C50
- Size 3L
- Color Black
- Compatible with Manufacturer Part Number 70501-187, 70501-188, 70501-189, 70501-555, 70501-556, 70501-557, 72601-228, 72601-229, 72601-230, 72601-250-3, 72601-250-6, 72601-250-9
- Brand and Series Avon C50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avon Protection
- MFR # 90-41112
- Zoro # G5976975
- Country of Origin Mexico
- Category Respirator Accessories
Dimensions
Size | 3L |
Details
Item | Black ThermoBak Long Neck Carrier |
For Use With | Mfr. No. C50 |
Color | Black |
Compatible with Manufacturer Part Number | 70501-187, 70501-188, 70501-189, 70501-555, 70501-556, 70501-557, 72601-228, 72601-229, 72601-230, 72601-250-3, 72601-250-6, 72601-250-9 |
Brand and Series | Avon C50 |
Series | C50 |
System Type | APR System |
Compatible with Series | 50, 53 |
Compatible with Brand | Avon |
Accessory Type | Black ThermoBak Long Neck Carrier |
Description
Item Black ThermoBak Long Neck Carrier, For Use With Mfr. No. C50, Compatible with Brand Avon, Compatible with Series 50, 53, Compatible with Manufacturer Part Number 70501-187, 70501-188, 70501-189, 70501-555, 70501-556, 70501-557, 72601-228, 72601-229, 72601-230, 72601-250-3, 72601-250-6, 72601-250-9, C50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, M (4T225)
- SUPER ANCHOR SAFETY Hinge-2 Roof Anchor 11ga Dacromet Finish w/ 36ct Duplex Nails. Retail Package (3013-D)
- NEVS 2" wide x 60yd Blue Labeling Tape (T-200-Blue)
- QUAL-CRAFT HARNESS PT CHEST TB LEG MED-L (37005B)
- AVON PROTECTION Universal Mask Carrier, Mfr.No. C50, PC50 (72601-32)
- AVON PROTECTION Filter Mount Plug Tool, For C50, PK5 (72601-73)
- AVON PROTECTION Sunlight Outsert Assembly, For C50 (70501-157)
- AVON PROTECTION Voice Projection Unit w/Microphone Assy (71601-11)
- AVON PROTECTION Voice Projection Unit Microphone, For C50 (72601-20)
- AVON PROTECTION Black Extension Strap, For C50 (72601-50)
- 3M Respirator Cleaning Wipes, Alcohol-Free Respirator Cleaning Wipe (51131-07065)
- Avon Protection Respirator Accessories