Shop All Food Containers
Avon Protection
Avon 33537519 8.25 in. Red Collapsible Box Kitchen Grater
Mfr # 33537519
Zoro # G603991412
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avon Protection
- MFR # 33537519
- Zoro # G603991412
- UPC # 888761118000
- Country of Origin China
- Category Food Containers
Description
Slice and grate your foods with ease with this 4-in-1 box grater. Its collapsible feature is ideal for easy storage. An affordable way to shred your favorite foods to make meal prep a breeze.
Features- Collapsible 4-in-1 box grater
- Blade styles include fine star coarse and slicer
- Assembly instructions included
- Color: Red & Silver
- Materials: Metal & Plastic
- Dimension: 8.25" H x 5.25" W x 5.25" D
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY-CAN-DO Cutlery Tray 6"L x 3"W x 2"H (KCH-02158)
- HATCO Booster Element208V 5000W 1-3/4"Oc For - Part# Ht2-04-500-00 (HT2-04-500-00)
- KASON FOOT 1-5/8 (1650-000257)
- HATCO Fuse For - Part# Htr02-03-031-02 (HTR02-03-031-02)
- DART Conex Deli Container Lid, Standard, Plastic, Clear, PK500n (NL8RT-7000)
- LITTLE GIANT Base Jar Mason Galv 1Qt (9826)
- SCT Box, Sheet, Cake, 14x10x4, PK100 (SCH 1025)
- CUBEWARE Cubeware 12 oz. Rectangular Container Black Base With Clear Lid, PK150 (CR-811B)
- SCT Paperboard Pizza Boxes, 14 x 14 x 1 7/8, White, PK100 (SCH 1465)
- DIAMOND STAR 12 x 6 in. Glass Jar with Lid, Clear (64070)
- HOME BASICS 34 oz Glass Pickling Jar with Wire Bail Lid and Rubber Seal Gasket (GJ01372)
- Avon Protection Food Containers