Shop All Gas Masks & Canisters
Avon Protection
Air Purifying Respirator, Silicone, S Size
Mfr # 72850-14
Zoro # G801209876
product price: $816.99
/ea
Free Shipping & Returns
$816.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mask Size S
- Standards EN148-1, NIOSH Certified
- Facepiece Material Silicone
- Head Harness Material Silicone
- Includes (1) Mask
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avon Protection
- MFR # 72850-14
- Zoro # G801209876
- Country of Origin United States
- Category Gas Masks & Canisters
Dimensions
Mask Size | S |
Details
Standards | EN148-1, NIOSH Certified |
Facepiece Material | Silicone |
Head Harness Material | Silicone |
Item | Air Purifying Respirator |
Includes | (1) Mask |
Number of Suspension Points | 6 |
Includes Drinking Port | Yes |
Number of Canisters Included | 0 |
Canister Included | No |
Configured For | PAPR, SCBA |
Description
Air Purifying Respirator, S, Includes (1) Mask, Facepiece Material Silicone, Head Harness Material Silicone, Configured For PAPR, SCBA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR The Original® Tactical Glove, Gray, S, 7" L, PR (MG-88-008)
- EAGLE MFG 5 gal Green Galvanized Steel Type I Safety Can Oil (UI50FSG)
- ARIAT Size 8-1/2D Men's Western Boot Steel Work Boot, Brown (10006961)
- TILLMAN MIG Welding Gloves, Cowhide Palm, M, PR (1350M)
- AVON PROTECTION PC50 Enforcer Kit, M (70501-628-2)
- AVON PROTECTION Mask Kit, Twin Port, Rubber, PU Lens, M (70501-556)
- AVON PROTECTION PC50 Full Face Assembly, Twin Port, S (70501-634)
- AVON PROTECTION Mask, Twin Port, PU Lens, Rubber Facepc, L (70501-187)
- AVON PROTECTION Mask, Twin Port, PU Lens, Rubber Facepc, S (70501-189)
- AVON PROTECTION PC50 Full Face Assembly, Twin Port, M (70501-633)
- Avon Protection Masks & Respiratory Protection