Shop All Gas Masks & Canisters
Avon Protection
Air Purifying Respirator, Silicone, S Size
Mfr # 72850-13
Zoro # G101209927
product price: $816.99
/ea
Free Shipping & Returns
$816.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Facepiece Material Silicone
- Mask Size S
- Canister Included No
- Number of Suspension Points 6
- Includes (1) Mask
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avon Protection
- MFR # 72850-13
- Zoro # G101209927
- Country of Origin United States
- Category Gas Masks & Canisters
Dimensions
Mask Size | S |
Details
Facepiece Material | Silicone |
Canister Included | No |
Number of Suspension Points | 6 |
Item | Air Purifying Respirator |
Includes | (1) Mask |
Includes Drinking Port | Yes |
Number of Canisters Included | 0 |
Configured For | PAPR, SCBA |
Head Harness Material | Silicone |
Standards | EN148-1, NIOSH Certified |
Description
Air Purifying Respirator, S, Includes (1) Mask, Facepiece Material Silicone, Head Harness Material Silicone, Configured For PAPR, SCBA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1/2 in W, Clear; White (M7-17-427)
- SENSIT Leak Survey Drag Tube, 13/16 x 14-1/4 in. (874-00001)
- 3M PELTOR Hard Hat Mounted Communication Headset, 25 dB, Dark Blue (MT73H7P3E4D10-NA)
- WELLS LAMONT Glv Lthr Drvr Cowhide Lg (1132L)
- AVON PROTECTION Mask Kit, Twin Port, Rubber, PU Lens, M (70501-556)
- AVON PROTECTION PC50 Full Face Assembly, Twin Port, L (70501-632)
- AVON PROTECTION Mask, Twin Port, PU Lens, Rubber Facepc, S (70501-189)
- AVON PROTECTION PC50 Full Face Assembly, Twin Port, S (70501-634)
- AVON PROTECTION PC50 Full Face Assembly, Twin Port, M (70501-633)
- AVON PROTECTION Mask, Twin Port, PU Lens, Rubber Facepc, L (70501-187)
- MSA SAFETY Gas Mask, Hycar/Rubber (493072)
- Avon Protection Masks & Respiratory Protection