Shop All Gas Masks & Canisters
Avon Protection
Air Purifying Respirator, Silicone, S Size
Mfr # 70501-697-6
Zoro # G101209910
product price: $1,052.99
/ea
Free Shipping & Returns
$1,052.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Configured For PAPR, SCBA
- Canister Included Yes
- Head Harness Material Silicone
- Number of Canisters Included 2
- Includes (1) Carry Bag, (1) Faceform, (1) Mask, (1) Niosh CBRN Filter, (1) Niosh CS/CN Filter, (2) Visor Outserts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avon Protection
- MFR # 70501-697-6
- Zoro # G101209910
- Country of Origin United States
- Category Gas Masks & Canisters
Dimensions
Mask Size | S |
Details
Configured For | PAPR, SCBA |
Canister Included | Yes |
Head Harness Material | Silicone |
Number of Canisters Included | 2 |
Includes | (1) Carry Bag, (1) Faceform, (1) Mask, (1) Niosh CBRN Filter, (1) Niosh CS/CN Filter, (2) Visor Outserts |
Standards | EN148-1 |
Item | Air Purifying Respirator |
Facepiece Material | Silicone |
Includes Drinking Port | Yes |
Number of Suspension Points | 6 |
Description
Air Purifying Respirator, S, Includes (1) Carry Bag, (1) Faceform, (1) Mask, (1) Niosh CBRN Filter, (1) Niosh CS/CN Filter, (2) Visor Outserts, Facepiece Material Silicone, Head Harness Material Silicone, Configured For PAPR, SCBA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Trespassing Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU1-0159-RA_10x14)
- REFRIGIWEAR Poly Honeycomb Grip Glove Gray Lar (0212RGRALAR)
- SCRUB ZONE Scrub Pants, L, Royal Blue, Unisex (85221)
- LYLE Notice Sign, 7 in H, 10 in W, Vertical Rectangle, English, U5-1196-RA_10X7 (U5-1196-RA_10X7)
- AVON PROTECTION Gas Mask Canister, CBRN for Mfr. No. FM53 (CBRNCF50)
- AVON PROTECTION PC50 Full Face Assembly, Twin Port, M (70501-633)
- AVON PROTECTION Mask, Twin Port, PU Lens, Rubber Facepc, S (70501-189)
- AVON PROTECTION PC50 Enforcer Kit, M (70501-628-2)
- AVON PROTECTION PC50 Full Face Assembly, Twin Port, S (70501-634)
- AVON PROTECTION PC50 Full Face Assembly, Twin Port, L (70501-632)
- MSA SAFETY Canister, P100, Olive/Magenta (10067470)
- Avon Protection Masks & Respiratory Protection