Shop All Gas Masks & Canisters
Avon Protection
Air Purifying Respirator, Silicone, S Size
Mfr # 70501-697-5
Zoro # G601209892
product price: $1,052.99
/ea
Free Shipping & Returns
$1,052.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mask Size S
- Standards EN148-1
- Configured For PAPR, SCBA
- Includes (1) Carry Bag, (1) Faceform, (1) Mask, (1) Niosh CBRN Filter, (1) Niosh CS/CN Filter, (2) Visor Outserts
- Head Harness Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avon Protection
- MFR # 70501-697-5
- Zoro # G601209892
- Country of Origin United States
- Category Gas Masks & Canisters
Dimensions
Mask Size | S |
Details
Standards | EN148-1 |
Configured For | PAPR, SCBA |
Includes | (1) Carry Bag, (1) Faceform, (1) Mask, (1) Niosh CBRN Filter, (1) Niosh CS/CN Filter, (2) Visor Outserts |
Head Harness Material | Silicone |
Item | Air Purifying Respirator |
Facepiece Material | Silicone |
Number of Canisters Included | 2 |
Includes Drinking Port | Yes |
Canister Included | Yes |
Number of Suspension Points | 6 |
Description
Air Purifying Respirator, S, Includes (1) Carry Bag, (1) Faceform, (1) Mask, (1) Niosh CBRN Filter, (1) Niosh CS/CN Filter, (2) Visor Outserts, Facepiece Material Silicone, Head Harness Material Silicone, Configured For PAPR, SCBA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (8798SS-Z7/6FTGN)
- IRONLACE Unbrkbl Shoelace Boot Lace, 63", Brn, PR1 (30008)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, 2XL, Tan/Silver, Polyester (IEX-PGG-06-XXL)
- PIONEER Hi-Vis, FR Zip-Style Safety Hoodie, Heavyweight Cotton, Black, 5XL (V2570470U-5XL)
- AVON PROTECTION Mask, Twin Port, PU Lens, Rubber Facepc, M (70501-188)
- AVON PROTECTION Mask, Twin Port, PU Lens, Rubber Facepc, S (70501-189)
- AVON PROTECTION PC50 Full Face Assembly, Twin Port, L (70501-632)
- AVON PROTECTION Mask Kit, Twin Port, Rubber, PU Lens, M (70501-556)
- AVON PROTECTION Gas Mask Canister, CBRN for Mfr. No. FM53 (CBRNCF50)
- AVON PROTECTION PC50 Enforcer Kit, M (70501-628-2)
- ISI Adjustable Strap Face Gas Mask Face Respirator (071.332.01)
- Avon Protection Masks & Respiratory Protection