Shop All Gas Masks & Canisters
Avon Protection
Air Purifying Respirator, Silicone, M Size
Mfr # 72850-15
Zoro # G601209861
product price: $832.99
/ea
Free Shipping & Returns
$832.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Harness Material Silicone
- Facepiece Material Silicone
- Canister Included No
- Mask Size M
- Configured For PAPR, SCBA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avon Protection
- MFR # 72850-15
- Zoro # G601209861
- Country of Origin United States
- Category Gas Masks & Canisters
Dimensions
Mask Size | M |
Details
Head Harness Material | Silicone |
Facepiece Material | Silicone |
Canister Included | No |
Item | Air Purifying Respirator |
Configured For | PAPR, SCBA |
Number of Canisters Included | 0 |
Standards | EN148-1, NIOSH Certified |
Number of Suspension Points | 6 |
Includes | (1) Mask |
Includes Drinking Port | Yes |
Description
Air Purifying Respirator, M, Includes (1) Mask, Facepiece Material Silicone, Head Harness Material Silicone, Configured For PAPR, SCBA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Disposable Lab Coat, XL, 44" L, PK30 (63302EWNX)
- LYLE Fire Sign, 7" W, 10" H, 0.040" Thickness (LCU1-0074-RA_7x10)
- MAGID ProGrade Plus PGP40T Synthetic Leather Palm Work Gloves with Neoprene Finger Guards, XL, 12PK (PGP40T-XL)
- ANSELL HyFlex® Foam Nitrile Coated Gloves, Ansell 11-800-9, 1-Pair - Pkg Qty 12 (205572)
- AVON PROTECTION Mask Kit, Twin Port, Rubber, PU Lens, L (70501-555)
- AVON PROTECTION PC50 Enforcer Kit, M (70501-628-2)
- AVON PROTECTION PC50 Full Face Assembly, Twin Port, M (70501-633)
- AVON PROTECTION Mask Kit, Twin Port, Rubber, PU Lens, S (70501-557)
- AVON PROTECTION Face Mask, SCBA, AirSwitch, M (S02A)
- AVON PROTECTION Mask Kit, Twin Port, Rubber, PU Lens, M (70501-556)
- MSA SAFETY MSA Advantage(TM) Gas Mask, L (10031344)
- Avon Protection Gas Masks & Canisters