Shop All Gas Masks & Canisters
Avon Protection
Air Purifying Respirator, Silicone, L Size
Mfr # 72850-16
Zoro # G901209875
product price: $816.99
/ea
Free Shipping & Returns
$816.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Harness Material Silicone
- Canister Included No
- Number of Canisters Included 0
- Number of Suspension Points 6
- Includes (1) Mask
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avon Protection
- MFR # 72850-16
- Zoro # G901209875
- Country of Origin United States
- Category Gas Masks & Canisters
Dimensions
Mask Size | L |
Details
Head Harness Material | Silicone |
Canister Included | No |
Number of Canisters Included | 0 |
Number of Suspension Points | 6 |
Item | Air Purifying Respirator |
Includes | (1) Mask |
Includes Drinking Port | Yes |
Facepiece Material | Silicone |
Configured For | PAPR, SCBA |
Standards | EN148-1, NIOSH Certified |
Description
Air Purifying Respirator, L, Includes (1) Mask, Facepiece Material Silicone, Head Harness Material Silicone, Configured For PAPR, SCBA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Premium Goatskin Driver, Size XL (RWG4742XL)
- SELLSTROM Heat Resistant Safety Goggles, Clear Anti-Fog Lens, Odyssey II Series (S80225)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Black/Brown, L, PR (EXO-MIGL-04-L)
- MILWAUKEE TOOL Safety Helmet Chin Strap, For Use With Hard Hats Black (48-73-1084)
- AVON PROTECTION Mask Kit, Twin Port, Rubber, PU Lens, S (70501-557)
- AVON PROTECTION Gas Mask Canister, CBRN for Mfr. No. FM53 (CBRNCF50)
- AVON PROTECTION PC50 Full Face Assembly, Twin Port, L (70501-632)
- AVON PROTECTION Mask, Twin Port, PU Lens, Rubber Facepc, M (70501-188)
- AVON PROTECTION Mask Kit, Twin Port, Rubber, PU Lens, M (70501-556)
- AVON PROTECTION PC50 Full Face Assembly, Twin Port, S (70501-634)
- MSA SAFETY Canister, P100, Black/Magenta (10067469)
- Avon Protection Masks & Respiratory Protection