Shop All PAPR Accessories
Avon Protection
Air Deflector, PK5
Mfr # 70501-164
Zoro # G5903161
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 70501/188, 70501/189, Mfr. No. 70501/187
- Brand and Series Avon
- System Type PAPR System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avon Protection
- MFR # 70501-164
- Zoro # G5903161
- Country of Origin United Kingdom
- Category PAPR Accessories
Details
For Use With | 70501/188, 70501/189, Mfr. No. 70501/187 |
Item | Air Deflector |
Brand and Series | Avon |
System Type | PAPR System |
Description
Air Deflector, For Use With 70501/188, 70501/189, Mfr. No. 70501/187, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Stop Sound Horn Sign, 24" W, 24" H, English, Plastic (477G58)
- 3M Probed Reusable Respirator Assy 6200, 4 PK (6200Q)
- SUNDSTROM SAFETY Membrane Kit (R01-2004)
- STRANCO Vehicle Placard, Flam w Pictogram, PK10 (DOTP-0034-V10)
- AVON PROTECTION Gasket, Breathing Tube, PK10 (70501-243)
- AVON PROTECTION Hose Cover, 34 In. (84100-10-2)
- AVON PROTECTION Head Harness, PK5 (70501-159)
- AVON PROTECTION Buckle, PK5 (70501-160)
- 3M Versaflo Standard Visor, M-Series, Replacement Visor, Polycarbonate, Pack 5 (M-925)
- GVS-RPB RPB Safety NV2031, Nova 2000 Outer Lens, Pack of 50 (NV2031)
- 3M Versaflo(TM) Double Bib Painter Hood (S-757)
- Avon Protection PAPR Accessories