Shop All KVM Switches
Avocent
Switchview Sc 4Pt Cac Ps2
Mfr # SC240-001
Zoro # G2567219
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5.7"
- Width 10.4"
- Height 1.7"
- Product Type KVM Switchbox
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avocent
- MFR # SC240-001
- Zoro # G2567219
- UPC # 636430043944
- Country of Origin Unknown
- Category KVM Switches
Dimensions
Depth | 5.7" |
Width | 10.4" |
Height | 1.7" |
Details
Product Type | KVM Switchbox |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Industrial D Alkaline Battery, 1.5V DC, 12 Pack (EN95)
- FALCON SAFETY Falcon® Dust-Off XL Compressed Gas Duster, DSXLPW, 10 Oz., 2/Pk (DSXLPW)
- MANHATTAN Manhattan Passive Dp To Hdmi Adapter (151634)
- ILC Replacement for Mettler 64085431 (64085431 METTLER)
- VERTIV 18.5 Lcd, Usb Kb, 2Usb Pass-Usa G (LRA185KMM-G01)
- BZBGEAR 4x1 4K UHD HDMI Seamless Switcher Quad MultiViewer with Audio De-embedder (BG-UHD-MVS41A)
- TRIPP LITE Hdmi Kvm Cable Kit - Hdmi, Usb, 3.5 Mm Audio (M/M) - 4K, 6 Ft., Black (P782-006-HA)
- ATEN TECHNOLOGY 4-Port USB-PS/2 KVM (CS84U)
- BLACK BOX Usb-Powered 10/100 5-Port Switch (LBS005A)
- BZBGEAR 4x2 4K UHD HDMI Seamless Switcher Quad MultiViewer with Audio De-embedder (BG-UHD-MVS42MA)
- SYBA 16-Port USB PS-2 Combo KVM Switch (SY-KVM50084)
- Avocent KVM Switches