Shop All Servers
Avocent
Cyclades 16Pt Acs 5000 Sgl Ac Pwr
Mfr # ACS5016-001
Zoro # G2555912
Free Shipping & Returns
$1,988.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8.5"
- Product Type Device Server
- Width 17"
- Height 1.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Depth | 8.5" |
Width | 17" |
Height | 1.7" |
Details
Product Type | Device Server |
Description
The AVOCENT Cyclades 16Pt Acs 5000 Sgl Ac Pwr is a device server with a depth of 8.5", a width of 17", and a height of 1.7".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND RADIO Two Way Radio, 22 Channels, PK3 (LXT633VP3)
- FENIX LIGHTING Triple Protection, 2600mAh, 18650 (18650)
- ILC Replacement for At&t Cl84100 (CL84100 AT&T)
- ADD-ON Addon 3.05M (10.00Ft) Usb 2.0 (A) Male To Usb 2.0 (B) Male Black Cable (USBEXTAB10)
- SYNOLOGY Disk Station Ds923+ - Nas Server (SYN-DS923P)
- SUPERMICRO Superserver 5016I-Mthf - Rack-Mountable - No Cpu - 0 Gb - (SYS-5016I-MTHF)
- TERRAMASTER NAS Server, 12 Bays, SATA 6Gbs, RAID 0, 1, 5, 6, 10, JBOD, RAM 8 GB, 25 GB Ethernet, iSCSI Support (T12-423)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- QNAP 12-Bay Turbonas 8 X 3.5 H (TVS-h1288X-W1250-16G-US)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- SYNOLOGY Rackstation Rs2423+ - Nas Server (RS2423+)
- Avocent Servers