Shop All Servers
Avocent
8-Pt Acs 6008 Console Server W/ Dual Ac Pwr Supply
Mfr # ACS6008MDAC-G2
Zoro # G2562912
Free Shipping & Returns
$3,167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.8"
- Number of USB Ports 1
- Depth 9.5"
- Product Type Device Server
- Width 17.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 1.8" |
Depth | 9.5" |
Width | 17.3" |
Details
Number of USB Ports | 1 |
Product Type | Device Server |
Description
The AVOCENT 8-Pt Acs 6008 Console Server W/ Dual Ac Pwr Supply is a device server with a height of 1.8", a width of 17.3", and a depth of 9.5". It has 1 USB port.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APRICORN 8Gb 256Bit Aes Xts Hw Ext Encr (ASK3-NX-8GB)
- SPECO TECHNOLOGIES Extension Speaker, 1.4 lb., Black, 82dB (CBS4)
- MOTOROLA Belt Clip, For TRBO Series Radios (PMLN4652A)
- ILC Replacement for Renata Cr2477n (CR2477N RENATA)
- SUPERMICRO Superserver E300-9A-4Cn8 - Mini-1U - Atom C3558 2.2 Ghz - 0 (SYS-E300-9A-4CN8)
- SYNOLOGY Rackstation Rs2423+ - Nas Server (RS2423+)
- TERRAMASTER Intel i3 Quad Core 8GB MemoryMax extend to 16GB 12Bay NAS Server for Enterprise (U12-322-9100)
- SYNOLOGY Disk Station - Nas Server (DS223)
- QNAP Dual-Port Thunderbolt 3 Expans (QXP-T32P)
- TERRAMASTER Enterpriseclass 24Bay Networked Storage Server (U24-722-2224)
- SUPERMICRO Superserver F618H6-Ft+ - Rack-Mountable - No Cpu - 0 Gb - (SYS-F618H6-FT+)
- Avocent Servers