Shop All Servers
Avocent
6000 32-Pt Unit Dual Ac Pwr Supply
Mfr # ACS6032MDAC-G2
Zoro # G2557218
Free Shipping & Returns
$4,873.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 9.5"
- Width 17.3"
- Number of USB Ports 1
- Product Type Device Server
- Height 1.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Depth | 9.5" |
Width | 17.3" |
Height | 1.8" |
Details
Number of USB Ports | 1 |
Product Type | Device Server |
Description
This AVOCENT brand 6000 32-Pt Unit Dual Ac Pwr Supply is a device server with a depth of 9.5", width of 17.3", height of 1.8", and one USB port.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 BLUETOOTH RADIO & CHARGER (ML2951-20)
- SPECO TECHNOLOGIES HD Video Transceiver, 2-59/64 in. L (TVIUTPPT)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 3 ft. (16182)
- ILC Replacement for HP Hewlett Packard Elitebook 8540p (ELITEBOOK 8540P HP HEWLETT PACKARD)
- TERRAMASTER NAS Server, 6 Bays, SATA 6Gbs, RAID 0, 1, 5, 6, 10, JBOD, RAM 4 GB, 25 GB Ethernet, iSCSI Support (T6-423)
- FROST KING STORM DR 1-1/2""W 36""L (SDB36WH)
- QNAP Ts-H3087Xu-Rp - Nas Server (TS-H3087XU-RP-E2378-64G-US)
- SYNOLOGY Disk Station Ds723+ - Nas Server (DS723+)
- SUPERMICRO Superserver E300-9A-4Cn8 - Mini-1U - Atom C3558 2.2 Ghz - 0 (SYS-E300-9A-4CN8)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- SUPERMICRO Superserver 5016I-Mthf - Rack-Mountable - No Cpu - 0 Gb - (SYS-5016I-MTHF)
- Avocent Servers