Shop All Servers
Avocent
48-Pt Acs 6048 Console Server W/ Dual Ac Pwr Supply
Mfr # ACS6048DAC-G2
Zoro # G2561320
Free Shipping & Returns
$5,311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17.3"
- Product Type Device Server
- Number of USB Ports 1
- Depth 9.5"
- Height 1.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 17.3" |
Depth | 9.5" |
Height | 1.8" |
Details
Product Type | Device Server |
Number of USB Ports | 1 |
Description
The AVOCENT brand 48-Pt Acs 6048 Console Server W/ Dual Ac Pwr Supply has a width of 17.3", a product type of Device Server, 1 USB port, a depth of 9.5", and a height of 1.8".
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT&T Cord/Cordless Phone, 2 Line, Black/Silver (TL86109)
- FLOORTEX Glacier Glass Mat, Desk Pad, 20" x 36 (FCDE2036G)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for CooPower CP12-4.5 (ML5-122676448)
- ENERGIZER Lithium Cell Battery, 1CR2, 3V, PK2 (EL1CR2BP2)
- TERRAMASTER NAS Server, 6 Bays, SATA 6Gbs, RAID 0, 1, 5, 6, 10, JBOD, RAM 4 GB, 25 GB Ethernet, iSCSI Support (T6-423)
- QNAP 16-Bay Turbonas 12 X 3.5 (TVS-h1688X-W1250-32G-US)
- TERRAMASTER Intel i3 Quad Core 8GB MemoryMax extend to 16GB 12Bay NAS Server for Enterprise (U12-322-9100)
- TERRAMASTER Enterpriseclass 24Bay Networked Storage Server (U24-722-2224)
- SYNOLOGY Disk Station Ds923+ - Nas Server (SYN-DS923P)
- QNAP 12-Bay Turbonas 8 X 3.5 H (TVS-h1288X-W1250-16G-US)
- TERRAMASTER 4Bay High Performance NAS (U4-423)
- Avocent Servers