Avocent

16-Pt Acs 6016 Console Server W/ Dual Ac Pwr Supply


product price: $4,347.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Width 17.3"
  • Product Type Device Server
  • Depth 9.5"
  • Number of USB Ports 1
  • Height 1.8"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Avocent
  • MFR # ACS6016DAC-G2
  • Zoro # G2560359
  • UPC #
    636430072845
  • Country of Origin Unknown
  • Category Servers

Dimensions

Width 17.3"
Depth 9.5"
Height 1.8"

Details

Product Type Device Server
Number of USB Ports 1

Description

The AVOCENT 16-Pt Acs 6016 Console Server W/ Dual Ac Pwr Supply is a device server with a width of 17.3", a depth of 9.5", a height of 1.8", and one USB port.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.