Shop All Helical Inserts
This Product is Discontinued
Avk
Threaded Insert, 1/4"-20 Thrd Sz, Steel, 25 PK (Discontinued)
Mfr # 4CUE2
Zoro # G3474974
This Product is Discontinued
Key Features
- Material Steel
- Finish Yellow Cadmium
- Thread Size 1/4"-20
- Body Dia. 0.375 in
- Head Dia. 0.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avk
- MFR # 4CUE2
- Zoro # G3474974
- Country of Origin United States
- Category Helical Inserts
Dimensions
Thread Size | 1/4"-20 |
Body Dia. | 0.375 in |
Head Dia. | 0.4 in |
Details
Item | Threaded Insert |
Material | Steel |
Finish | Yellow Cadmium |
Description
Threaded Insert, Steel, Finish Cadmium Yellow, Thread Size 1/4-20, Length 0.515 In, Head Dia. 0.400 In, Body Dia. 0.375 In, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.