Shop All Threading Inserts
Avk
Thread Conversion Kit, M6 x 1.0, 1 pcs.
Mfr # AA271-610
Zoro # G9223663
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type Metric
- Size M6 x 1.0
- Type Standard
- Application To Adapt Plier Hand Tool to Set Different Size Inserts
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avk
- MFR # AA271-610
- Zoro # G9223663
- Country of Origin United States
- Category Threading Inserts
Dimensions
Size | M6 x 1.0 |
Compatible Thread Size | M6 |
Overall Length | 1 53/64 in |
Details
Item | Thread Conversion Kit |
Thread Type | Metric |
Type | Standard |
Application | To Adapt Plier Hand Tool to Set Different Size Inserts |
Material | Steel |
Number of Pieces | 1 |
Product Type | Conversion Kit |
Compatible with Manufacturer Model Number | AA170 |
Compatible Manufacturer Part Number | AA170 |
Compatible with Manufacturer Part Number | AA170 |
Compatible with Manufacturer Model Number [NEW] | AA170 |
Compatible Manufacturer Model Number | AA170 |
Features | To Adapt Plier Hand Tool to Set Different Size Inserts |
System of Measurement | Metric |
Compatible Rivet Nut Material | Aluminum, Brass, Stainless Steel, Nickel Alloy |
Thread Pitch | 1 mm |
Compatible Tool Type | Hand Tool Conversion Kit |
Compatible Rivet Nut Body Type | Hex, Round |
For Use with Mfr. Model Number | AA170 |
For Use With Mfr. Model Number | AA170 |
Description
Thread Conversion Kit, Product Type Conversion Kit, Compatible Tool Type Hand Tool Conversion Kit, Compatible Thread Size M6, Compatible Rivet Nut Body Type Hex, Round, Compatible Rivet Nut Material Aluminum, Brass, Stainless Steel, Nickel Alloy, Material Steel, Overall Length 1 53/64 in, System of Measurement Metric, Compatible with Grainger Part Number 33JE69, Compatible with Manufacturer Model Number AA170, Features To Adapt Plier Hand Tool to Set Different Size Inserts, Thread Pitch 1 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 1/4" Two Flute Routing End Mill Plunge Point 2-1/2"L (57-261)
- G.L. HUYETT Rivet Nut Hand Tool 3/8-16 (BTIT-RNHT-3716/B1)
- DRILLCO 8-32, HSS BOTTOMING TAP - 2000 (20A008CB)
- ZORO SELECT Chucking Reamer, I, 6 Flute, HSS (11V449)
- AVK Thread Conversion Kit, 6-32, UNC, 1 pcs. (AA271-632)
- AVK Thread Adaption Kit, 1/4-20, UNC, 4 pcs. (AKPT420TAK)
- AVK Thread Conversion Kit, 1/4-20, UNC, 1 pcs. (AA271-420)
- AVK Thread Conversion Kit, 3/8-16, UNC, 2 pcs. (AAT202-616)
- AVK Thread Conversion Kit, 6-32, UNC, 2 pcs. (AAT202-632)
- AVK Thread Conversion Kit, 8-32, UNC, 1 pcs. (AA271-832)
- WIDIA Threading Insert, NTP, (NA3L4)
- Avk Indexable Tools