Shop All Threading Inserts
Avk
Thread Conversion Kit, 8-32, UNC, 2 pcs.
Mfr # AAT202-832
Zoro # G9223706
product price: $72.25
/ea
$72.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type UNC
- Application To Adapt Plier Hand Tool to Set Different Size Inserts
- Type Standard
- Size 8-32
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avk
- MFR # AAT202-832
- Zoro # G9223706
- Country of Origin United States
- Category Threading Inserts
Dimensions
Size | 8-32 |
Overall Length | 1 59/64 in |
Compatible Thread Size | #8-32 |
Details
Item | Thread Conversion Kit |
Thread Type | UNC |
Application | To Adapt Plier Hand Tool to Set Different Size Inserts |
Type | Standard |
Number of Pieces | 2 |
Material | Steel |
Product Type | Conversion Kit |
Compatible Manufacturer Part Number | AA112 |
Compatible with Manufacturer Model Number | AA112 |
Compatible with Manufacturer Part Number | AA112 |
Compatible with Manufacturer Model Number [NEW] | AA112 |
Compatible Manufacturer Model Number | AA112 |
Compatible Rivet Nut Material | Aluminum, Brass, Stainless Steel, Nickel Alloy |
Compatible Rivet Nut Body Type | Round |
Features | To Adapt Plier Hand Tool to Set Different Size Inserts |
System of Measurement | Inch |
Compatible Tool Type | Hand Tool Conversion Kit |
For Use with Mfr. Model Number | AA112 |
For Use With Mfr. Model Number | AA112 |
Description
Thread Conversion Kit, Product Type Conversion Kit, Compatible Tool Type Hand Tool Conversion Kit, Compatible Thread Size #8-32, Compatible Rivet Nut Body Type Round, Compatible Rivet Nut Material Aluminum, Brass, Stainless Steel, Nickel Alloy, Material Steel, Overall Length 1 59/64 in, System of Measurement Inch, Compatible with Grainger Part Number 33JE68, Compatible with Manufacturer Model Number AA112, Features To Adapt Plier Hand Tool to Set Different Size Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Socket Holder, Magnetic, 1/4" D, F/26 (40130)
- WESTWARD WESTWARD Rolling Tool Cabinet, 5-Drawers, Gloss Red, 29" W x 18" D x 34" H (48RJ74)
- SPEEDAIRE Air Gun, Short Leaver, 6" Extension Size (458J37)
- MILTON INDUSTRIES Adjustable Aluminum Pcoket Blow Gun, M-St (MILS115)
- AVK Thread Conversion Kit, 1/4-20, UNC, 1 pcs. (AA271-420)
- AVK Thread Adaption Kit, 1/4-20, UNC, 4 pcs. (AKPT420TAK)
- AVK Thread Conversion Kit, 1/4-20, UNC, 2 pcs. (AAT202-420)
- AVK Thread Conversion Kit, M6 x 1.0, 2 pcs. (AAT202-610)
- AVK Thread Conversion Kit, M10 x 1.50, 1 pcs. (AA271-1015)
- AVK Thread Conversion Kit, 10-32, UNC, 2 pcs. (AAT202-1032)
- ZORO SELECT Left Hand Insert, 1/2-20, PK4 (83126LH)
- Avk Indexable Tools