Shop All Threading Inserts
Avk
Thread Conversion Kit, 8-32, UNC, 1 pcs.
Mfr # AA271-832
Zoro # G9223584
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type UNC
- Application To Adapt Plier Hand Tool to Set Different Size Inserts
- Type Standard
- Material Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avk
- MFR # AA271-832
- Zoro # G9223584
- Country of Origin United States
- Category Threading Inserts
Dimensions
Size | 8-32 |
Overall Length | 1 37/64 in |
Compatible Thread Size | #8-32 |
Details
Item | Thread Conversion Kit |
Thread Type | UNC |
Application | To Adapt Plier Hand Tool to Set Different Size Inserts |
Type | Standard |
Material | Steel |
Number of Pieces | 1 |
Product Type | Conversion Kit |
Compatible with Manufacturer Model Number | AA170 |
Compatible Manufacturer Part Number | AA170 |
Compatible with Manufacturer Part Number | AA170 |
Compatible with Manufacturer Model Number [NEW] | AA170 |
Compatible Manufacturer Model Number | AA170 |
System of Measurement | Inch |
Compatible Tool Type | Hand Tool Conversion Kit |
Compatible Rivet Nut Material | Aluminum, Brass, Stainless Steel, Nickel Alloy |
Features | To Adapt Plier Hand Tool to Set Different Size Inserts |
Compatible Rivet Nut Body Type | Hex, Round |
For Use with Mfr. Model Number | AA170 |
For Use With Mfr. Model Number | AA170 |
Description
Thread Conversion Kit, Product Type Conversion Kit, Compatible Tool Type Hand Tool Conversion Kit, Compatible Thread Size #8-32, Compatible Rivet Nut Body Type Hex, Round, Compatible Rivet Nut Material Aluminum, Brass, Stainless Steel, Nickel Alloy, Material Steel, Overall Length 1 37/64 in, System of Measurement Inch, Compatible with Grainger Part Number 33JE69, Compatible with Manufacturer Model Number AA170, Features To Adapt Plier Hand Tool to Set Different Size Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand Saw, 20 in Blade, 9 TPI, Hardwood (46A924)
- PHASE II Rockwell Hardness Tester/Rockwell Hardness Scales/Metal Hardness Testers (900-331D)
- ALLWAY Steel Single Edge Razor Blade 1-9/16 in. L 10 pk (SEB10)
- TENG TOOLS TT1435 - 35 Piece 1/4" Drive Metric Socket Set (TT1435)
- AVK Thread Conversion Kit, 6-32, UNC, 2 pcs. (AAT202-632)
- AVK Thread Conversion Kit, 10-24, UNC, 2 pcs. (AAT202-1024)
- AVK Thread Conversion Kit, 10-32, UNC, 2 pcs. (AAT202-1032)
- AVK Thread Conversion Kit, 3/8-16, UNC, 2 pcs. (AAT202-616)
- AVK Thread Conversion Kit, 5/16-18, UNC, 2 pcs. (AAT202-518)
- AVK Thread Conversion Kit, M6 x 1.0, 2 pcs. (AAT202-610)
- CARMEX Threading Insert, 16 IR 16 UN BMA (16 IR 16 UN BMA)
- Avk Threading Inserts