Shop All Threading Inserts
Avk
Thread Conversion Kit, 6-32, UNC, 1 pcs.
Mfr # AA271-632
Zoro # G9223575
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Type UNC
- Application To Adapt Plier Hand Tool to Set Different Size Inserts
- Type Standard
- Size 6-32
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avk
- MFR # AA271-632
- Zoro # G9223575
- Country of Origin United States
- Category Threading Inserts
Dimensions
Size | 6-32 |
Overall Length | 1 19/32 in |
Compatible Thread Size | #6-32 |
Details
Item | Thread Conversion Kit |
Thread Type | UNC |
Application | To Adapt Plier Hand Tool to Set Different Size Inserts |
Type | Standard |
Number of Pieces | 1 |
Material | Steel |
Product Type | Conversion Kit |
Compatible Manufacturer Part Number | AA170 |
Compatible with Manufacturer Model Number | AA170 |
Compatible with Manufacturer Part Number | AA170 |
Compatible with Manufacturer Model Number [NEW] | AA170 |
Compatible Manufacturer Model Number | AA170 |
System of Measurement | Inch |
Features | To Adapt Plier Hand Tool to Set Different Size Inserts |
Compatible Tool Type | Hand Tool Conversion Kit |
Compatible Rivet Nut Body Type | Hex, Round |
Compatible Rivet Nut Material | Aluminum, Brass, Stainless Steel, Nickel Alloy |
For Use with Mfr. Model Number | AA170 |
For Use With Mfr. Model Number | AA170 |
Description
Thread Conversion Kit, Product Type Conversion Kit, Compatible Tool Type Hand Tool Conversion Kit, Compatible Thread Size #6-32, Compatible Rivet Nut Body Type Hex, Round, Compatible Rivet Nut Material Aluminum, Brass, Stainless Steel, Nickel Alloy, Material Steel, Overall Length 1 19/32 in, System of Measurement Inch, Compatible with Grainger Part Number 33JE69, Compatible with Manufacturer Model Number AA170, Features To Adapt Plier Hand Tool to Set Different Size Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/4" Drive, 2-1/4" SAE Socket, 12 Points (KTI-24173)
- KO-KEN Bit Socket 11/32 Hex 75mm 3/8 Sq. Drive (3012A.75-11/32)
- KEO 3/8 x 82 deg Six Flute Carbide Countersink (55794)
- SPEC OPS 16’ Tape Measure (SPEC-TM16)
- AVK Thread Conversion Kit, M10 x 1.50, 1 pcs. (AA271-1015)
- AVK Thread Conversion Kit, M6 x 1.0, 1 pcs. (AA271-610)
- AVK Thread Conversion Kit, 10-32, UNC, 2 pcs. (AAT202-1032)
- AVK Thread Conversion Kit, 1/4-20, UNC, 1 pcs. (AA271-420)
- AVK Thread Conversion Kit, 5/16-18, UNC, 1 pcs. (AA271-518)
- AVK Thread Conversion Kit, 1/4-28, UNC, 2 pcs. (AAT202-428)
- WIDIA Threading Insert, NT, (NT2RK)
- Avk Indexable Tools