Shop All Threading Inserts
Avk
Thread Conversion Kit, 3/8-16, UNC, 1 pcs.
Mfr # AA271-616
Zoro # G9223645
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type UNC
- Size 3/8"-16
- Application To Adapt Plier Hand Tool to Set Different Size Inserts
- Type Standard
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avk
- MFR # AA271-616
- Zoro # G9223645
- Country of Origin United States
- Category Threading Inserts
Dimensions
Size | 3/8"-16 |
Compatible Thread Size | 3/8"-16 |
Overall Length | 1 57/64 in |
Details
Item | Thread Conversion Kit |
Thread Type | UNC |
Application | To Adapt Plier Hand Tool to Set Different Size Inserts |
Type | Standard |
Number of Pieces | 1 |
Material | Steel |
Product Type | Conversion Kit |
Compatible with Manufacturer Model Number | AA170 |
Compatible Manufacturer Part Number | AA170 |
Compatible with Manufacturer Part Number | AA170 |
Compatible with Manufacturer Model Number [NEW] | AA170 |
Compatible Manufacturer Model Number | AA170 |
System of Measurement | Inch |
Compatible Rivet Nut Body Type | Hex, Round |
Features | To Adapt Plier Hand Tool to Set Different Size Inserts |
Compatible Rivet Nut Material | Aluminum, Brass, Stainless Steel, Nickel Alloy |
Compatible Tool Type | Hand Tool Conversion Kit |
For Use with Mfr. Model Number | AA170 |
For Use With Mfr. Model Number | AA170 |
Description
Thread Conversion Kit, Product Type Conversion Kit, Compatible Tool Type Hand Tool Conversion Kit, Compatible Thread Size 3/8 In.-16, Compatible Rivet Nut Body Type Hex, Round, Compatible Rivet Nut Material Aluminum, Brass, Stainless Steel, Nickel Alloy, Material Steel, Overall Length 1 57/64 in, System of Measurement Inch, Compatible with Grainger Part Number 33JE69, Compatible with Manufacturer Model Number AA170, Features To Adapt Plier Hand Tool to Set Different Size Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW CHISEL FLAT CAPE 1/8" X 150 (MY10400)
- KLEIN TOOLS Connecting Bar, 30-Inch Round, Straight Chisel-End (3241)
- METABO Angle Grinder, 5", 11,000 rpm, 14.5A (WEPBA 19-125 Q DS M-BRUSH)
- WESTWARD Hand File Set, Bastard/Smooth, 6 In L, 5 Pc (10Z761)
- AVK Thread Conversion Kit, M8 x 1.25, 1 pcs. (AA271-8125)
- AVK Thread Conversion Kit, 6-32, UNC, 1 pcs. (AA271-632)
- AVK Thread Conversion Kit, M8 x 1.25, 2 pcs. (AAT202-8125)
- AVK Thread Conversion Kit, 3/8-16, UNC, 2 pcs. (AAT202-616)
- AVK Thread Adaption Kit, 1/4-20, UNC, 4 pcs. (AKPT420TAK)
- AVK Thread Conversion Kit, 5/16-18, UNC, 2 pcs. (AAT202-518)
- CARMEX Threading Insert, 08 IR 27 NPT BMA (08 IR 27 NPT BMA)
- Avk Indexable Tools