Shop All Threading Inserts
Avk
Thread Conversion Kit, 10-32, UNC, 2 pcs.
Mfr # AAT202-1032
Zoro # G9223724
product price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type UNC
- Material Steel
- Type Standard
- Size 10-32
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avk
- MFR # AAT202-1032
- Zoro # G9223724
- Country of Origin United States
- Category Threading Inserts
Dimensions
Size | 10-32 |
Compatible Thread Size | #10-32 |
Overall Length | 2 5/32 in |
Details
Item | Thread Conversion Kit |
Thread Type | UNC |
Material | Steel |
Type | Standard |
Number of Pieces | 2 |
Application | To Adapt Plier Hand Tool to Set Different Size Inserts |
Product Type | Conversion Kit |
Compatible with Manufacturer Model Number | AA112 |
Compatible Manufacturer Part Number | AA112 |
Compatible with Manufacturer Part Number | AA112 |
Compatible with Manufacturer Model Number [NEW] | AA112 |
Compatible Manufacturer Model Number | AA112 |
System of Measurement | Inch |
Compatible Rivet Nut Material | Aluminum, Brass, Stainless Steel, Nickel Alloy |
Compatible Tool Type | Hand Tool Conversion Kit |
Features | To Adapt Plier Hand Tool to Set Different Size Inserts |
Compatible Rivet Nut Body Type | Round |
For Use with Mfr. Model Number | AA112 |
For Use With Mfr. Model Number | AA112 |
Description
Thread Conversion Kit, Product Type Conversion Kit, Compatible Tool Type Hand Tool Conversion Kit, Compatible Thread Size #10-32, Compatible Rivet Nut Body Type Round, Compatible Rivet Nut Material Aluminum, Brass, Stainless Steel, Nickel Alloy, Material Steel, Overall Length 2 5/32 in, System of Measurement Inch, Compatible with Grainger Part Number 33JE68, Compatible with Manufacturer Model Number AA112, Features To Adapt Plier Hand Tool to Set Different Size Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Table Saw Dado Insert (GTS15-10) (TS1014)
- STANLEY ENGINEERED FASTENING Install Tool, Tangless Gage Style, 2-56 (7571-02B)
- PROTO Metric L Key, 5 mm Tip Size, 3 3/32 in Long, 27 mm Short (J46316)
- KLEVER Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polymer, 10PK (KCJ-4B-30)
- AVK Thread Conversion Kit, 10-24, UNC, 2 pcs. (AAT202-1024)
- AVK Thread Conversion Kit, 1/4-20, UNC, 2 pcs. (AAT202-420)
- AVK Thread Conversion Kit, 5/16-18, UNC, 2 pcs. (AAT202-518)
- AVK Thread Conversion Kit, 6-32, UNC, 1 pcs. (AA271-632)
- AVK Thread Conversion Kit, 3/8-16, UNC, 1 pcs. (AA271-616)
- AVK Thread Conversion Kit, M6 x 1.0, 2 pcs. (AAT202-610)
- WIDIA Threading Insert, NAS, (NAS3L6)
- Avk Indexable Tools